Zoro Homepage

12in Wide 230V 2-Burner Radiant Cooktop

  • Mfr # CR2B23T4W

  • Zoro # G716281899


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Color
White
Standards
ETL -ETL-C
Height
2 in
Depth
20.5 in
Width
11.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2B23T4W
Zoro #
G716281899
UPC #
761101053301
Country of Origin
China

Dimensions

Height
2 in
Depth
20.5 in
Width
11.38 in

Details

Color
White
Standards
ETL -ETL-C
Item
ElectricCooktop
Finish
White
Application
ElectricCooktop

Description

SUMMIT's collection of smooth-top radiant cooktops offers an easy-to-clean design with modern style built for smaller kitchen spaces. The CR2B23T4W is an ENERGY STAR certified 12in wide 230V radiant cooktop designed to fit popular 10-3/4in W x 19-7/8in D counter cutouts. The surface is made from smooth Schott ceramic glass in a classic white finish for a durable, modern look. This unit does not ship with a power cord and must be hard-wired by a professional. For true cooking versatility, the CR2B23T4W features a large 7in 1800W burner in the rear and a smaller 5-1/2in 1200W burner in front. The digital touch controls are located in the front for easier accessibility, preventing users from reaching over hot burners to make adjustments. Nine power levels provide true cooking versatility, allowing you more precision in melting or simmering at a low wattage and the convenience of boiling water quickly at a higher setting. The digital display makes it easy to read and manage the settings at the touch of a button. This unit also includes a timer function that lets you program a power level and cook time up to 99 minutes. The burner turns off automatically when the cooking duration has finished. Safety features include a child lock function, automatic shutoff, and residual heat indicators for both elements. With its attractive design, ideal size, and intuitive touch controls, the CR2B23T4W brings a user-friendly cooking performance with reliable safety to small kitchen spaces.


  • 230V cooktop with digital controls and a smooth glass surface
  • Rated by the DOE to perform with more efficiency than federal standards require, saving your unit energy and you on higher utility costs
  • Made in Germany, the white Schott glass offers easier cleanup and lasting durability
  • Upfront controls meet ADA guidelines for easier accessibilty
  • Front burner is 5.5" in diameter to meet most cooking needs
  • Easy operation with a digital control panel and digital display
  • Select and adjust your heating levels at the touch of a button
  • Each burner includes a residual heat indicator to warn users if the surface is still too hot to touch
  • Fits counter cutout sizes that are 10.75" wide by 19.9" deep
  • Upfront controls meet ADA guidelines for easier accessibilty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.