
12in Wide 230V 2-Burner Radiant Cooktop With Safety Shutoff
Mfr # CRH2BT30230
Zoro # G516281280
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Width
11.38 in
Depth
20.5 in
Color
Black
Height
2 in
Standards
ETL -ETL-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRH2BT30230
Zoro #
G516281280
UPC #
761101103716
Country of Origin
China
Dimensions
Width
11.38 in
Depth
20.5 in
Height
2 in
Details
Item
ElectricCooktop
Color
Black
Standards
ETL -ETL-C
Application
ElectricCooktop
Finish
Black
Description
Summit's selection of Safety First radiant cooktops includes thoughtfully designed choices ideal for trusted user safety in hotel rooms, extended stay suites, independent living facilities, and other kitchen settings that require an added level of peace of mind. All Safety First cooktops come with an extended 3-year limited warranty for parts and labor. Model CRH2BT30230 is an ENERGY STAR certified 12in wide 2-burner 230V radiant cooktop designed to fit popular 10.4in W x 19.
- Smooth-top glass cooktop ideal for hotels, apartments, and other small kitchen spaces
- Specially designed to ensure maximum guest safety with several protective features included
- Rated by the DOE to perform with more efficiency than federal standards require, saving your unit energy and you on higher utility costs
- Front element is 5.5" in diameter to meet most cooking needs
- If the cooktop on/off switch is touched but no power level is selected within one minute, the cooktop automatically turns off
- Power will automatically shut off if boiling liquid or a wet cloth touches the control panel, resuming after the controls are dried
- Safety feature lets you lock the cooktop to prevent unsupervised changes
- Elegant style on a smooth, jet black glass surface for a contemporary look that is easier to clean
- Rear 7" burner offers 1800W for faster heating of larger cooking vessels
- Front element is 5.5" in diameter to meet most cooking needs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.