Zoro Homepage

12in Wide 230V 2-Burner Solid Disk Cooktop

  • Mfr # CSD2B230

  • Zoro # G616281739


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Width
11.25 in
Color
Stainless Steel
Depth
20 in
Standards
ETL -ETL-C
Height
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD2B230
Zoro #
G616281739
UPC #
761101056333
Country of Origin
China

Dimensions

Width
11.25 in
Depth
20 in
Height
4.13 in

Details

Color
Stainless Steel
Standards
ETL -ETL-C
Item
ElectricCooktop
Finish
Stainless Steel

Description

Summit's selection of electric cooktops offers the perfect fit for every application. Sized at 12in wide, the CSD2B230 is a 230V cooktop with two solid disk elements. The surface comes in brushed stainless steel for an attractive look built to last. The rear 2000W burner is sized with an 8in diameter to fit large cookware, while the front 1000W 6in element accommodates most general heating needs. The solid disk elements are constructed from cast iron, ensuring extreme durability. These elements also retain heat longer than traditional coil or glass top surfaces, making them ideal for keeping the contents in your pots and pans warmer before serving. Even heat distribution helps to improve your cooking results. This unit includes upfront push-to-turn knobs and an inonin indicator light for each burner for added safety. With its modern style and durable design, the CSD2B230 is a great choice for hotels, mobile homes, tiny houses, and other small kitchens with specific cooking needs. This is a 230V cooktop that requires professional installation. For a 4-burner version, see the CSD4B24.


  • Popular in Europe, solid disk cooktops offer even heat distribution and longer heat retention for a uniquely efficient cooking experience
  • Solid metal elements hold up to heavy duty use
  • Rear 2000W burner with wide 8" diameter is ideal for heating larger cooking vessels
  • Upfront controls and easy-to-operate knobs offer easier accessibility
  • Fully sealed cast iron elements offer easier cleanup than traditional coil elements
  • Surface is made from stainless steel for an attractive and easy to clean look
  • Knobs require a small amount of force to help prevent accidents
  • Operating indicators light up to show which burner is in use
  • Fits counter cutout sizes that are 10-1/2" W x 19-1/4" D
  • Upfront controls and easy-to-operate knobs offer easier accessibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.