Zoro Homepage

12in wide Built-In Wine Cellar

  • Mfr # SWC1224B

  • Zoro # G016281872


product price: $944.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Color
Black
Height
34.38 in
Defrost
Automatic
Overall Depth
22.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC1224B
Zoro #
G016281872
UPC #
761101059501
Country of Origin
China

Dimensions

Height
34.38 in
Overall Depth
22.38 in
Width
11.88 in

Details

Item
WineCellar
Standards
ETL -ETL-C -ETL-S
Color
Black
Defrost
Automatic
Door Material
Glass
Construction Material
Glass
Finish
Black

Description

SUMMIT's collection of built-in wine cellars provides the perfect conditions for storing your collection under the counter. At just 12in wide, SUMMIT SWC1224B features a front-breathing design for built-in installation under counters, but also has a fully finished cabinet for alternate freestanding use. The interior can store up to 21 standard Bordeaux style or wider Burgundy style bottles. The reversible glass door features stainless steel trim and a professional handle, with a factory installed lock to prevent unsupervised access. Inside, the SWC1224B includes six wooden shelves in a jet black finish and a floor specially slotted to hold bottles. Recessed LED lighting offers an attractive and efficient display. The digital thermostat allows easy temperature management in Celsius or Fahrenheit, with indicator lights to show the proper storage temperature for red, white, or sparkling wine. With its slim fit and user-friendly features, the SWC1224B is perfect for a 12in cutout in any wet bar or kitchen. This unit is ETL-S listed to NSF-7 standards and meets UL-471. For a matching beverage center, see the SCR1225B.


  • Make the best use of space by installing your appliance under the counter
  • Meets UL Commercial Standard 471 and is ETL-S listed to NSF-7 commercial standards
  • Provides a full display of your stored collection with a heat-safe double tempered design
  • Reduced maintenance and steady temperature performance
  • Interior can hold 21 bottles in standard Bordeaux style or wider Burgundy style
  • Electronic controls for precise temperature management, with indicator lights for red, white, and sparkling wines
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Slide-out shelves offer the perfect storage for bottles
  • On/off button to illuminate your collection
  • Reduced maintenance and steady temperature performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.