Zoro Homepage

13in Wide 115V 2-Zone Induction Cooktop, Cord Included

  • Mfr # SINC2B115TK13

  • Zoro # G116281789


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Width
13.38 in
Standards
ETL
Color
Black
Depth
22.38 in
Height
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SINC2B115TK13
Zoro #
G116281789
UPC #
761101145365
Country of Origin
China

Dimensions

Width
13.38 in
Depth
22.38 in
Height
1.88 in

Details

Standards
ETL
Item
InductionCooktop
Color
Black
Application
InductionCooktop
Finish
Black

Description

Enjoy the ease, speed, and safety of induction cooking with Summit's selection of energy efficient induction cooktops. The SINC2B115TK13 is an ENERGY STAR certified 2-zone induction cooktop designed for use with 110-120V power sources. This unit includes a pre-installed 3-prong NEMA 5-15P plug for fast setup. This cooktop is ideal for smaller kitchen spaces, including hotel suites and studio apartments.


  • 2 cooking zones in a sleek design for 115V connections, with a power cord included
  • Rated by the DOE to perform with more efficiency than federal standards require, saving your unit energy and you on higher utility costs
  • Designed for use with 110-120V connections
  • Allows you to program either burner to heat at a specified level for up to 99 minutes and either turn off when finished or display a countdown with an audible alert when the time is up
  • Electromagnetic heating technology where heat is generated inside your cookware, ensuring a more efficient process with less energy waste, faster heating, and a safer cooking experience
  • Rear burner can operate up to 1800W, while front burner can reach 1300W; NOTE: because this is a 120V cooktop, the max wattage is 1800W. If both burners are in use and exceed 1800W, the element you are not adjusting will automatically default to a lower power setting
  • Easy cleanup and elegant style on a smooth ceramic glass surface in a jet black finish
  • 8-1/4" element operates at a maximum of 1800W
  • 6-1/4" 1300W front element to cover most general cooking needs
  • Allows you to program either burner to heat at a specified level for up to 99 minutes and either turn off when finished or display a countdown with an audible alert when the time is up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.