Zoro Homepage

15 lb. Drain-Free Built-In Icemaker

  • Mfr # BIM26

  • Zoro # G216281405


product price: $892.99
/ea
Free Shipping & Returns

Key Features

Standards
ETL -ETL-C
Width
14.88 in
Defrost
Manual
Depth
16.75 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM26
Zoro #
G216281405
UPC #
761101106601
Country of Origin
China

Dimensions

Width
14.88 in
Depth
16.75 in
Height
24.5 in
Overall Height - Ice Machines
24.5 in
Overall Depth - Ice Machines
16.75 in
Overall Width - Ice Machines
14.88 in

Details

Standards
ETL -ETL-C
Defrost
Manual
Color
Black
Item - Ice Machines
Icemaker
Door Material
Stainless Steel
Application
Icemaker
Finish
Black
Housing Material
Stainless Steel

Description

Summit combines convenience and luxury to craft the BIM26 - a freestanding or built-in capable drain-free icemaker. Sized at just under 15in wide, the BIM26 features a front-breathing design for built-in installation but also has a fully finished cabinet to allow freestanding use. Its petite 25in height makes this the optimal unit for use in kitchen islands, home bars, break rooms, RVs, and even boat kitchens. The factory-reversible door features a stainless steel finish for a professional style built to last, paired with a sleek handle mounted horizontally to finish the look. There's a sealed back to allow more flush installation. A look inside the BIM26 shows it can produce 15 lbs of crescent-shaped ice daily. The static manual defrost cooling system allows ice to stay solid longer. No drain or pump is required, offering more placement flexibility. For optimal convenience, Summit has pre-installed the connection hose. Plus, this icemaker comes with a removable ice bucket, ice scoop, and a holder for the scoop. With its large capacity, the BIM26 produces 15 lbs of crescent-shaped ice and stores up to 12 lbs. With its stainless steel door, black cabinet, and low maintenance design, the BIM26 is a great way to finish any undercounter kitchen or home bar space and allows you to maintain an entire supply of ice with less waste. Alternative units are also available in different sizes, colors, and makes. Browse the full Summit product line to explore your options.


  • Built-in capable icemaker designed for kitchen islands, home bars, break rooms, health offices, RVs, and even boat kitchens.
  • Make the best use of space by installing your icemaker under the counter
  • Produces 15 lbs of crescent-shaped ice and stores up to 12 lbs
  • Horizontally mounted towel bar style handle in stainless steel
  • Static cooling system helps to keep ice frozen for longer periods of time compared to other systems
  • Horizontally mounted towel bar style handle in stainless steel
  • User-reversible door swing for flexible placement
  • Space-saving design with easier cleanability
  • Operates with a standard 1/4" OD water supply line

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.