Zoro Homepage

15 lb. Drain-Free Built-In Icemaker Panel Not Included

  • Mfr # BIM26IF

  • Zoro # G216281245


product price: $1,243.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Width
14.88 in
Depth
16.75 in
Defrost
Manual
Color
Black
Standards
ETL -ETL-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM26IF
Zoro #
G216281245
UPC #
761101144801
Country of Origin
China

Dimensions

Width
14.88 in
Depth
16.75 in
Height
24.5 in
Overall Width - Ice Machines
14.88 in
Overall Depth - Ice Machines
16.75 in
Overall Height - Ice Machines
24.5 in

Details

Defrost
Manual
Color
Black
Standards
ETL -ETL-C
Item - Ice Machines
Icemaker
Door Material
Panel-Ready
Application
Icemaker
Housing Material
Panel-Ready
Finish
Black

Description

Summit combines convenience and luxury to craft the BIM26IF, a drain-free icemaker with a customizable door front to best complete your space. Sized at just under 15in wide, the BIM26IF features a front-breathing design for built-in installation but also has a fully finished cabinet to allow freestanding use. Its petite 25in height makes this the optimal unit for use in kitchen islands, home bars, break rooms, RVs, and even boat kitchens. For a custom look, BIM26IF is designed to accept overlay panels recommended panel size: 20-1/2in H x 14-15/16in W at 3/4in thickness. The door comes with an integrated stainless steel frame for easy installation that will blend into your space. Customers supply their own handle to match their design. A look inside the BIM26IF shows it can produce 15 lbs of crescent-shaped ice daily. The static manual defrost cooling system allows ice to stay solid longer. No drain or pump is required, offering more placement flexibility. For optimal convenience, Summit has pre-installed the connection hose. Plus, this icemaker comes with a removable ice bucket, ice scoop, and a holder for the scoop. With its large capacity, the BIM26 produces 15 lbs of crescent-shaped ice and stores up to 12 lbs. With its stainless steel door, black cabinet, and low maintenance design, the BIM26IF is a great way to finish any undercounter kitchen or home bar space and allows you to maintain an entire supply of ice with less waste. Alternative units are also available in different sizes, colors, and makes. Browse the full Summit product line to explore your options.


  • Built-in or undercounter capable icemaker designed for kitchen islands, home bars, break rooms, health offices, RVs, and even boat kitchens.
  • Make the best use of space by installing your icemaker under the counter
  • Produces 15 lbs of crescent-shaped ice and stores up to 12 lbs
  • Integrated stainless steel door frame allows you to mount full overlay panels over the door to create a custom look that can blend into cabinetry with no exposed frame (panel size: 20-1/2" H x 14-15/16" H and at least 3/4" thick; maximum weight: 10 lbs.)
  • Static cooling system helps to keep ice frozen for longer periods of time compared to other systems
  • Space-saving design with easier cleanability
  • Operates with a standard 1/4" OD water supply line

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.