Zoro Homepage

15" Wide Built-In All-Refrigerator, ADA Compliant

  • Mfr # ALR15B

  • Zoro # G301711626


product price: $939.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Refrigerator Item
Refrigerator
Overall Depth
23.5 in
Defrost
Frost-Free
Freezer Capacity
2.2 cu. ft.
Height
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALR15B
Zoro #
G301711626
UPC #
761101056661
Country of Origin
China

Dimensions

Overall Depth
23.5 in
Height
31.5 in
Width
14.75 in

Details

Refrigerator Item
Refrigerator
Defrost
Frost-Free
Freezer Capacity
2.2 cu. ft.
Color
Black
Application
Refrigerator
Finish
Black
Standards
ETL -ETL-C -ETL-S

Description

Summit offers the industry's largest selection of 32" high ADA compliant appliances, with quality choices for built-in or freestanding use in 15" wide spaces.
The ALR15B is a 2.2 cu.ft. all-refrigerator with a front-breathing system for built-in use and jet black finish to suit all settings. The user-reversible door includes a front lock and side-mounted handle in brushed stainless steel. This unit has a sealed back for easier cleanup. At just under 32" high, it's perfect for fitting under lower counters following ADA guidelines.
Inside, the ALR15B features a jet black finish and convenient frost-free operation for minimum maintenance. Fan-forced cooling helps to stabilize the temperature inside. Adjustable glass shelves offer spill-proof storage and two door racks are ideal for keeping condiments and bottles within reach. This unit comes with a digital control panel for easy temperature management, with a temperature readout viewable in Celsius and Fahrenheit. Additional features include an open door and high temperature alarm, temperature memory function, and Sabbath mode to allow users to disable certain electrical functions during periods of observance. Recessed LED lighting offers an attractive, energy efficient view.
The ALR15B is approved for both residential and commercial use, and is ETL-S listed to NSF-7 commercial standards. Additional choices for 15" wide spaces, as well as ADA compliant applications, can be found in Summit's extensive product catalog. Browse our website for more options.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.