Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15" Wide Built-In Wine Cellar, ADA Compliant

  • Mfr # ALWC15

  • Zoro # G401711670


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Application
WineCellar
Color
Black
Construction Material
Glass
Standards
ETL -ETL-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALWC15
Zoro #
G401711670
UPC #
761101056395
Country of Origin
China

Dimensions

Width
14.75 in
Height
32 in
Overall Depth
23.63 in

Details

Finish
Black
Application
WineCellar
Color
Black
Construction Material
Glass
Standards
ETL -ETL-C
Defrost
Automatic
Refrigerator Item
WineCellar
Freezer Capacity
2.2 cu. ft.

Description

Summit offers the industry's largest selection of 32" high ADA compliant appliances, with quality choices for built-in or freestanding use in 15" wide spaces.
The ALWC15 is a wine cellar sized just under 15" wide and 32" high to fit under lower ADA compliant counters. The front-breathing system allows built-in installation, while the fully finished black cabinet also makes it safe for freestanding use. This unit features a user-reversible double pane tempered glass door complete with stainless steel trim and a pro style handle. The front lock offers added security. For added space savings, the ALWC15 is designed with a sealed back, integrated hinge, and right angle cord.
Five wooden shelves let you store up to 23 bottles of your favorite wine. The shelves are specially designed to store either standard Bordeaux style or wider Burgundy style bottles. Recessed LED lighting offers an attractive and energy efficient presentation for your collection. This model utilizes automatic defrost for easy maintenance and includes an internal fan to ensure more even temperature distribution. An audible alarm sounds if the door has been left open for over one minute, or if the temperature has risen out of the recommended storage range. This unit is also equipped with Sabbath mode to allow users the option of disabling certain electrical functions during periods of religious observance.
With its unique size and user-friendly features, the ALWC15 is the perfect choice for bringing quality wine storage to ADA compliant settings. Additional ADA compliant choices are available in 6", 18", 24", and 36" wide sizes.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.