Zoro Homepage

15in Built-In All-Freezer Panel Not Included

  • Mfr # SCFF1533BIF

  • Zoro # G216281764


product price: $1,748.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Defrost Type
Frost-Free
Color
Black
Door Material
Panel-Ready
Depth
22.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCFF1533BIF
Zoro #
G216281764
UPC #
761101055848
Country of Origin
China

Dimensions

Depth
22.75 in
Width
14.75 in
Height
34 in

Details

Standards
ETL -ETL-C -ETL-S
Defrost Type
Frost-Free
Item
Freezer
Color
Black
Door Material
Panel-Ready
Capacity
2.4 cu. ft.

Description

SUMMIT brings true convenience to small kitchen spaces with the SCFF1533BIF, a 15in wide fully frost-free all-freezer. The SCFF1533BIF is front-breathing for built-in use under counters, but also features a fully finished black cabinet to allow freestanding use. This unit features a fully articulating European-style hinge that ensures a smoother opening and better fit. We include a 2-piece bracket kit that allows easy installation of overlay panels over the stainless steel door to create a custom look that can blend into your existing cabinetry design. The user-reversible door swing allows easy adjustment as needed. A factory-installed lock is located in the kickplate. Inside, the SCFF1533BIF is fully frost-free to minimize user maintenance, with slide-out chrome shelves that can be adjusted to accommodate a variety of items. Recessed LED lighting provides an elegant and efficient display inside the 2.4 cu.ft. interior. This unit includes a digital thermostat in the kickplate for easy and intuitive temperature control. With a uniquely slim size and user-friendly features, the SCFF1533BIF is the ideal freezer for space-challenged homes. This unit can be paired with the matching FF1532BIF all-refrigerator as a side-by-side set or combined with our Stack15. It is ETL-S listed to NSF-7 commercial standards and meets UL-471.


  • Front-breathing frost-free freezer for for easy installation under the counter
  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Rearrange interior space to accommodate all sizes or remove shelves for simple cleanup
  • European style articulating door hinge and 2-piece bracket kit allow easy installation of custom door trim panels to match adjacent cabinetry; recommended panel dimensions: 3/4" thickness at 29-7/8" H x 14-5/8" W
  • Electronic controls for precise temperature management.
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Gentle illumination with an on/off switch
  • Eliminates the need to manually defrost the interior
  • Rearrange interior space to accommodate all sizes or remove shelves for simple cleanup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.