Zoro Homepage

15in Built-In All-Freezer

  • Mfr # SCFF1533BCSS

  • Zoro # G016281834


product price: $2,198.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Capacity
2.4 cu. ft.
Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Depth
22.75 in
Defrost Type
Frost-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCFF1533BCSS
Zoro #
G016281834
UPC #
761101055855
Country of Origin
China

Dimensions

Depth
22.75 in
Height
34 in
Width
14.75 in

Details

Capacity
2.4 cu. ft.
Standards
ETL -ETL-C -ETL-S
Item
Freezer
Color
Stainless Steel
Defrost Type
Frost-Free
Door Material
Stainless Steel
Finish
Stainless Steel
Application
Freezer

Description

SUMMIT brings true convenience to small kitchen spaces with the SCFF1533BCSS, a 15in wide fully frost-free all-freezer. The SCFF1533BCSS is front-breathing for built-in installation under counters, but can also be used freestanding. The cabinet and door are fully wrapped in stainless steel, with a sleek handle to complete the look. The user-reversible door includes a factory installed lock for added security. Inside, the SCFF1533BCSS is fully frost-free to minimize user maintenance, with slide-out chrome shelves that can be adjusted to accommodate a variety of items. Recessed LED lighting provides an elegant and efficient display inside the 2.4 cu.ft. interior. This unit includes a digital thermostat in the kickplate for easy and intuitive temperature control. With a uniquely slim size and user-friendly features, the SCFF1533BCSS is the ideal freezer for space-challenged homes. This unit can be paired with the matching FF1532BCSS all-refrigerator as a side-by-side set or combined with our Stack15. It is ETL-S listed to NSF-7 commercial standards and meets UL-471.


  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • Allows the unit to be used freestanding
  • Fully wrapped in stainless steel for a professional look
  • Space saving design
  • Eliminates the need to manually defrost the interior
  • Electronic controls for precise temperature management.
  • Gentle illumination with an on/off switch
  • Rearrange interior space to accommodate all sizes or remove shelves for simple cleanup
  • User-reversible door swing allows for more flexibility in placing the unit
  • Space saving design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.