15in Wide 1-Burner Gas Cooktop In Stainless Steel

  • Mfr # GCJ1SSTK15

  • Zoro # G016281629


product price:  $554.99
/ea
Free Shipping & Returns

Key Features

Height
2.88 in
Color
Stainless Steel
Depth
21 in
Standards
ETL -ETL-C
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCJ1SSTK15
Zoro #
G016281629
UPC #
761101086460
Country of Origin
Italy

Dimensions

Height
2.88 in
Depth
21 in
Width
15 in

Details

Item
GasCooktop
Color
Stainless Steel
Standards
ETL -ETL-C
Finish
Stainless Steel
Application
GasCooktop

Description

Summit's Made in Italy gas cooktops offer a powerful performance in a durable, safe, and stylish design. The GCJ1SSTK15 is a one-burner gas cooktop ideal as an add-on to kitchens and for families who would like additional burner capacity. The 304 grade stainless steel surface offers an elegant, durable finish. We include a trim kit that allows the 12in wide cooktop to fit in wider in 15in wide counter spaces. This unit includes a cast iron grate and removable wok ring. Upfront heavy duty knobs in a matching silver finish complete the look. For added safety, the knobs require a gentle push-to-turn motion to ignite, with thermocouple flame protection to ensure the gas turns off if the flame goes out. Featuring a burner manufactured by Defendi, this cooktop offers a wide heating range. The dual burner has a 15,300 BTU output, while the inner flame can reach up to 2,050 BTUs for lower heat applications. The GCJ1SSTK15 uses electronic spark ignition and is preset for natural gas operation. It ships set for natural gas but includes a conversion kit for LP connections. A standard three-pronged 115V cord is pre-installed for easy hookup. Our Made in Italy cooking collection has gas cooktop options to fit any cooking need, including two, four, and five burner choices. Browse our website to explore the full collection. NOTE: This cooktop can fit cutouts starting at 11.25in wide, with the trim kit included to cover additional space up to 15in wide.


  • Long-lasting durability in a sleek design
  • Ships with a seamless stainless steel exterior trim kit that allows users to install this cooktop in 15" wide cutouts
  • Quality burner by Defendi with cast iron caps ensure lasting durability and easier cleanup
  • Removable ring included to safely hold a wok over the flame when cooking on the dual burner
  • A 15,000 BTU total burner and 2,050 BTU inner burner meet a variety of cooking needs
  • Safety feature requires you to turn the knob to the "full-on" position before pushing down, waiting for the ignition, and adjusting to your preferred heating level
  • Heavy duty brass and aluminum knobs in a round design and steel finish for a modern look
  • Convert operation from natural gas to LP with the included kit
  • Solid cast iron construction to support heavy cookware
  • Removable ring included to safely hold a wok over the flame when cooking on the dual burner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.