15in Wide 2-Burner Gas Cooktop In Stainless Steel

  • Mfr # GCJ2SSTK15

  • Zoro # G016281643


product price:  $624.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Height
2.88 in
Depth
21 in
Standards
ETL -ETL-C
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCJ2SSTK15
Zoro #
G016281643
UPC #
761101086477
Country of Origin
Italy

Dimensions

Height
2.88 in
Depth
21 in
Width
15 in

Details

Color
Stainless Steel
Standards
ETL -ETL-C
Item
GasCooktop
Finish
Stainless Steel
Application
GasCooktop

Description

Summit's Made in Italy gas cooktops offer a powerful performance in a durable, safe, and stylish design. The GCJ2SSTK15 is a two-burner gas cooktop perfect for tiny kitchens, apartments, yachts, boats, and similar environments. The 304 grade stainless steel surface offers an elegant, durable finish. We include a trim kit that allows the 12in wide cooktop to fit in wider in 15in wide counter spaces. Heavy duty brass and aluminum knobs are located at the front of the unit for easy access and require a gentle push-to-turn motion to ignite. Thermocouple flame protection ensures the gas turns off if the flame is extinguished. A continuous cast iron grate allows for easy movement between burners for efficient cooking while using multiple cooking vessels. Featuring two gas burners manufactured by Defendi, this cooktop affords versatile cooking options in a slim design. The top 10,000 BTU rapid burner is ideal for boiling water or cooking larger dishes while the bottom 3,400 auxiliary burner works well for precision heating and cooking. The GCJ2SSTK15 uses electronic spark ignition and is preset for natural gas operation. It ships set for natural gas but includes a conversion kit for LP connections. A standard three-pronged 115V cord is pre-installed for easy hookup. Our Made in Italy cooking collection has gas cooktop options to fit any cooking need, including one, four, and five burner choices. Browse our website to explore the full collection. NOTE: This cooktop can fit cutouts starting at 11.25in wide, with the trim kit included to cover additional space up to 15in wide.


  • Ideal for tiny homes, apartment kitchens, boats, yachts, and similar environments
  • Ships with a seamless stainless steel exterior trim kit that allows users to install this cooktop in 15" wide cutouts
  • Long-lasting durability in a sleek design
  • Bottom 3,400 BTU burner allows for precision in heating or cooking dishes that require low heat
  • Safety feature requires you to turn the knob to the "full-on" position before pushing down, waiting for the ignition, and adjusting to your preferred heating level
  • Heavy duty brass and aluminum knobs in a round design and steel finish for a modern look
  • Convert operation from natural gas to LP with the included kit
  • Solid cast iron construction to support heavy cookware, with a continuous design that makes it easy to move pots to a different burner
  • Top burner offers 10,000 BTU for cooking larger dishes
  • Bottom 3,400 BTU burner allows for precision in heating or cooking dishes that require low heat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.