Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15in Wide 2-Drawer All-Refrigerator, ADA Compliant

  • Mfr # ADRD15

  • Zoro # G316281916


product price: $1,819.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Defrost
Frost-Free
Height
32 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADRD15
Zoro #
G316281916
UPC #
761101080215
Country of Origin
China

Dimensions

Height
32 in
Width
15 in
Overall Depth
22.5 in

Details

Item
Refrigerator
Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Defrost
Frost-Free
Refrigerator Capacity
2.76 cu.ft.
Door Material
Stainless Steel/Panel-Ready
Freezer Capacity
2.76 cu. ft.
Application
Refrigerator
Construction Material
Stainless Steel/Panel-Ready
Finish
Stainless Steel
Refrigerator Item
Refrigerator

Description

Summit offers unmatched versatility and elegance to meet your indoor and outdoor refrigeration needs, with slim-fitting solutions sized at just 15 inches wide. The ADRD15 is a two-drawer all-refrigerator sized at 32 inches high for installation under lower ADA compliant counters. We include an extra stainless steel kickplate and leveling legs to raise the height to 34-1/4 inches to suit more standard applications. The front-breathing design and finished cabinet allow for built-in or freestanding use. Complete 304 stainless steel construction inside and out offers durability in a professional look. Soft close glides deliver added safety by preventing the drawers from slamming. The drawers can be customized with overlay panels to match or accent existing cabinetry design, while the stainless steel kickplate and stylish handles complete the look. Frost-free operation ensures minimum user maintenance inside the 2.8 cu ft. interior. A removable basket provides additional storage options. Additionally, removable drawers provide versatility and easy cleaning of the unit's interior. The LED lighting makes it easy to view stored contents when loading or unloading each drawer. Additional features ensure efficiency and ease of use. These include temperature and open drawer alarms. The digital thermostat and display make it easy to manage the temperature for optimum storage of beverages, produce, and other items. A temperature memory function helps to recover temperature settings in the event of a power loss, while Sabbath Mode disables certain electrical features during periods of religious observance. With is versatile design, the ADRD15 is perfect for use in home or commercial settings. This unit is ETL-S listed to NSF-7 standards, and its ENERGY STAR certification assures efficient and environmentally friendly operation.


  • Ensures unit runs efficiently with an environmentally friendly performance
  • ETL-S listed to NSF-7 standards for commercial use
  • 32" height allows for installation within ADA-compliant spaces
  • No-frost operation for minimal user maintenance
  • Unit can be raised to 34.25", with a taller kickplate included for a seamless look
  • Front-breathing design allows the unit to be built-in under counters
  • Complete 304 grade stainless steel inside and out to ensure lasting durability with a luxurious look
  • Durable, weatherproof construction designed to hold up to the elements
  • Stainless steel handles add style to any setting
  • No-frost operation for minimal user maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.