Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15in Wide 2-Drawer All-Refrigerator, ADA Compliant

  • Mfr # ASDR1524

  • Zoro # G016281469


product price: $2,029.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Height
32 in
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
1.7 cu.ft.
Overall Depth
17.88 in
Width
14.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASDR1524
Zoro #
G016281469
UPC #
761101079530
Country of Origin
China

Dimensions

Height
32 in
Overall Depth
17.88 in
Width
14.75 in

Details

Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
1.7 cu.ft.
Color
Black
Item
Refrigerator
Defrost
Frost-Free
Door Material
Stainless Steel/Panel-Ready
Refrigerator Item
Refrigerator
Construction Material
Stainless Steel/Panel-Ready
Finish
Black
Application
Refrigerator
Freezer Capacity
1.7 cu. ft.

Description

Summit's shallow depth series of built-in undercounter refrigeration brings full functionality to kitchen islands, wet bars, and other settings with space limitations. Model ASDR1524 is a 15in wide 2-drawer refrigerator sized under 18in deep. It comes in a 32in height to fit under lower ADA compliant counters, with adjustable legs and a sliding kickplate cover that also allows you to raise the overall height up to 34in to fit standard counter spaces.


  • 15" wide 1.7 cu.ft. all-refrigerator with two gliding drawers
  • Unique 17.88" shallow depth is ideal for wet bars, island kitchens, and other undercounter areas with limited footprint space
  • Sized just under 32" high to allow installation under lower ADA compliant counters
  • Electronic controls located on the top drawer ensure intuitive temperature management, with an external readout that can switch from Celsius to Fahrenheit at the touch of a button
  • Front-breathing design allows you to make the best use of space by installing your appliance under the counter and flush with other cabinets in 15" wide openings
  • Drawer interiors and exteriors are fully constructed from 304 grade stainless steel for lasting durability with a finished front for an elegant look
  • Drawers can be customized with overlay panels sized (at 14.75" W x 14.1" H at 3/4" thick) to match or accent existing cabinetry
  • Stainless steel handles add style to any setting
  • No-frost operation for minimal user maintenance
  • Electronic controls located on the top drawer ensure intuitive temperature management, with an external readout that can switch from Celsius to Fahrenheit at the touch of a button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.