Zoro Homepage

15in Wide 2-Drawer All-Refrigerator, ADA Compliant Panels Not Included

  • Mfr # ADRD15PNR

  • Zoro # G716281905


product price: $1,869.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
32 in
Refrigerator Capacity
2.76 cu.ft.
Standards
ETL -ETL-C -ETL-S
Overall Depth
22.5 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADRD15PNR
Zoro #
G716281905
UPC #
761101088693
Country of Origin
China

Dimensions

Height
32 in
Overall Depth
22.5 in
Width
15 in

Details

Refrigerator Capacity
2.76 cu.ft.
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Color
Stainless Steel
Defrost
Frost-Free
Door Material
Stainless Steel/Panel-Ready
Refrigerator Item
Refrigerator
Construction Material
Stainless Steel/Panel-Ready
Finish
Stainless Steel
Freezer Capacity
2.76 cu. ft.
Application
Refrigerator

Description

Summit manufactures an extensive selection of drawer refrigeration for versatile installation indoor or outdoor kitchen spaces, with customizable designs that allow easy integration into any cabinet style.


  • Ensures unit runs efficiently with an environmentally friendly performance
  • ETL-S listed to NSF-7 standards for commercial use
  • Drawers can be customized with overlay panels sized (at 14.88" H x 14.17" W at 3/4" thick) to match or accent existing cabinetry
  • No-frost operation for minimal user maintenance
  • Unit can be raised to 34.25", with a taller kickplate included for a seamless look
  • Front-breathing design allows the unit to be built-in under counters
  • Complete 304 grade stainless steel inside and out to ensure lasting durability with a luxurious look
  • Durable, weatherproof construction designed to hold up to the elements
  • Stainless steel handles add style to any setting
  • No-frost operation for minimal user maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.