
15in Wide 2-Drawer All-Refrigerator, ADA Compliant Panels Not Included
Mfr # ASDR1524PNR
Zoro # G416281519
product price: $2,029.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Refrigerator Capacity
1.7 cu.ft.
Defrost
Frost-Free
Height
32 in
Overall Depth
17.88 in
Standards
ETL -ETL-C -ETL-S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASDR1524PNR
Zoro #
G416281519
UPC #
761101088921
Country of Origin
China
Dimensions
Height
32 in
Overall Depth
17.88 in
Width
14.75 in
Details
Refrigerator Capacity
1.7 cu.ft.
Defrost
Frost-Free
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Door Material
Stainless Steel/Panel-Ready
Freezer Capacity
1.7 cu. ft.
Application
Refrigerator
Construction Material
Stainless Steel/Panel-Ready
Finish
Stainless Steel
Refrigerator Item
Refrigerator
Description
Summit's shallow depth series of built-in undercounter refrigeration brings full functionality to kitchen islands, wet bars, and other settings with space limitations. Model ASDR1524PNR is a 15in wide 2-drawer refrigerator sized under 18in deep. It comes in a 32in height to fit under lower ADA compliant counters, with adjustable legs and a sliding kickplate cover that also allows you to raise the overall height up to 34in to fit standard counter spaces.
- 15" wide 1.7 cu.ft. all-refrigerator with two gliding drawers
- Drawers can be customized with overlay panels sized (at 14.75" W x 14.1" H at 3/4" thick) to match or accent existing cabinetry
- Unique 17.88" shallow depth is ideal for wet bars, island kitchens, and other undercounter areas with limited footprint space
- Electronic controls located on the top drawer ensure intuitive temperature management, with an external readout that can switch from Celsius to Fahrenheit at the touch of a button
- Leveling legs can be extended up to 2", with a slide-out kickplate that allows you to raise the overall height from 32" up to 34" if used under more standard sized cabinets
- Front-breathing design allows you to make the best use of space by installing your appliance under the counter and flush with other cabinets in 15" wide openings
- Drawer interiors and exteriors are fully constructed from 304 grade stainless steel for lasting durability with a finished front for an elegant look
- Stainless steel handles add style to any setting
- No-frost operation for minimal user maintenance
- Electronic controls located on the top drawer ensure intuitive temperature management, with an external readout that can switch from Celsius to Fahrenheit at the touch of a button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.