Zoro Homepage

15in Wide 25 lb. Drain-Free Icemaker, ADA Compliant Panel Not Included

  • Mfr # BIM26H32IF

  • Zoro # G816281393


product price: $2,349.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Height
31.75 in
Color
Stainless Steel
Depth
20.13 in
Item - Ice Machines
Icemaker
Defrost
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM26H32IF
Zoro #
G816281393
UPC #
761101108407
Country of Origin
China

Dimensions

Height
31.75 in
Depth
20.13 in
Width
14.88 in
Overall Width - Ice Machines
14.88 in
Overall Height - Ice Machines
31.75 in
Overall Depth - Ice Machines
20.13 in

Details

Color
Stainless Steel
Item - Ice Machines
Icemaker
Defrost
Manual
Standards
ETL -ETL-C
Door Material
Panel-Ready
Application
Icemaker
Housing Material
Panel-Ready
Finish
Stainless Steel

Description

Summit combines convenience and luxury to craft the BIM26H32IF - an undercounter icemaker finished in complete 304-grade stainless steel. Sized at just under 15in wide, the BIM26H32IF features a front-breathing design for built-in installation but also has a fully finished cabinet to allow freestanding use. With a height just under 32in, Summit designed this icemaker to be compatible with ADA-compliant counters. This unit can be raised to 34in. A taller kickplate is included for a streamlined and cohesive look. This model features a panel-ready door with an integrated stainless steel frame that lets you install an overlay panel and handle to match or complement surrounding cabinetry recommended panel dimensions: 27-9/16in H x 14-13/16in W at 3/4in thick. The sealed back design allows more flush installation. An optional water filter is included and designed to be mounted in the rear. A look inside the BIM26H32IF shows it can produce 25 lbs of crescent-shaped ice daily. The static manual defrost cooling system allows ice to stay solid longer. No drain or pump is required, offering more placement flexibility. For optimal convenience, Summit has pre-installed the connection hose. Plus, this icemaker comes with a removable ice bucket, ice scoop, and a holder for the scoop. With its customizable exterior, stainless steel cabinet, and low maintenance design, the BIM26H32IF drain-free icemaker is a great way to finish any undercounter kitchen space and allows you to maintain an entire supply of ice with less waste. This icemaker is an ADA-compliant model. Alternative units are also available in different sizes, colors, and makes. Browse the full Summit product line to explore your options.


  • No drain is required for more flexibility in placing the icemaker indoors or outside
  • 31.75" height allows installation under lower ADA-compliant counters
  • This unit can be raised to 34", with a taller kickplate included for a seamless aesthetic
  • User-reversible door swing for flexible placement
  • Produces and stores more than 20 lbs of ice per day cycle
  • Convenient design allows more flexibility in positioning the unit
  • Static cooling system helps to keep ice frozen for longer periods of time compared to other systems
  • 304-grade stainless steel allows the icemaker to be used freestanding
  • Make the best use of space by installing your ice maker under the counter
  • User-reversible door swing for flexible placement

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.