Zoro Homepage

15in Wide Built-In All-Refrigerator, ADA Compliant

  • Mfr # ALR15BCSS

  • Zoro # G716281912


product price: $1,720.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Width
14.75 in
Refrigerator Capacity
2.2 cu.ft.
Standards
ETL -ETL-C -ETL-S
Height
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALR15BCSS
Zoro #
G716281912
UPC #
761101061504
Country of Origin
China

Dimensions

Width
14.75 in
Height
31.5 in
Overall Depth
23.5 in

Details

Color
Stainless Steel
Refrigerator Capacity
2.2 cu.ft.
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Defrost
Frost-Free
Freezer Capacity
2.2 cu. ft.
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
Stainless Steel
Construction Material
Stainless Steel

Description

Summit offers the industry's largest selection of 32in high ADA compliant appliances, with quality choices for built-in or freestanding use in 15in wide spaces. The ALR15BCSS is a 2.2 cu.ft. all-refrigerator with a front-breathing system for built-in use. It comes in a stainless steel wrapped exterior, with a user-reversible stainless steel wrapped door and pro style handle to match. The front lock offers added safety. This unit has a sealed back for easier cleanup. At just under 32in high, it's perfect for fitting under lower counters following ADA guidelines. Inside, the ALR15BCSS features a jet black finish and convenient frost-free operation for minimum maintenance. Fan-forced cooling helps to stabilize the temperature inside. Adjustable glass shelves offer spill-proof storage and two door racks are ideal for keeping condiments and bottles within reach. This unit comes with a digital control panel for easy temperature management, with a temperature readout viewable in Celsius and Fahrenheit. Additional features include an open door and high temperature alarm, temperature memory function, and Sabbath mode to allow users to disable certain electrical functions during periods of observance. Recessed LED lighting offers an attractive, energy efficient view. The ALR15BCSS is approved for both residential and commercial use, and is ETL-S listed to NSF-7 commercial standards. Additional choices for 15in wide spaces, as well as ADA compliant applications, can be found in Summit's extensive product catalog. Browse our website for more options.


  • Sized just under 32" high to fit under lower ADA compliant counters
  • Make the best use of space by installing your appliance under the counter
  • Door and cabinet feature a wrapped stainless steel exterior for added luxury
  • Two racks offer the perfect storage solution for tall bottles and condiments
  • Electronic controls for precise temperature management.
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Gentle illumination with an on/off switch
  • No-frost operation ensures reduced maintenance
  • Rearrange refrigerator space to accommodate all sizes or remove shelves for simple cleanup
  • Two racks offer the perfect storage solution for tall bottles and condiments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.