Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15in Wide Built-In All-Refrigerator, ADA Compliant

  • Mfr # ASDS1523IF

  • Zoro # G116281741


product price: $1,369.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Defrost
Frost-Free
Width
14.75 in
Overall Depth
17.75 in
Height
32 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASDS1523IF
Zoro #
G116281741
UPC #
761101088815
Country of Origin
China

Dimensions

Width
14.75 in
Overall Depth
17.75 in
Height
32 in

Details

Defrost
Frost-Free
Color
Black
Refrigerator Capacity
1.72 cu.ft.
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Door Material
Stainless Steel/Panel-Ready
Refrigerator Item
Refrigerator
Construction Material
Stainless Steel/Panel-Ready
Application
Refrigerator
Finish
Black
Freezer Capacity
1.72 cu. ft.

Description

Summit's shallow depth series of built-in undercounter refrigeration brings full functionality to kitchen islands, wet bars, and other settings with space limitations. Model ASDS1523IF is a 15in wide all-refrigerator sized under 18in deep. It comes in a 32in height to fit under lower ADA compliant counters, with adjustable legs and a sliding kickplate cover that also allows you to raise the overall height up to 34in to fit standard counter spaces. The front-breathing system allows built-in installation, while the fully finished black cabinet also allows freestanding use. This unit has a sealed rear and right angle cord for a better fit. The stainless steel wrapped door features a fully articulating European-style hinge and can be customized with an overlay panel to match adjacent cabinet. Inside, the ASDS1523IF features stainless steel construction for improved durability and sanitation. Fan-forced cooling ensures even temperature distribution and fast temperature recovery. Recessed LED lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes cantilevered shelving system with glass shelves for flexible storage. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during periods of observance. The ASDS1523IF refrigerator is ETL-S listed to NSF-7 commercial standards but can also be used in the home. With its deluxe style, user-friendly features, and uniquely shallow depth, this unit offers premium value for a variety of settings. Additional 18in deep choices are available in 15in, 19in, and 24in widths, including outdoor refrigerators, refrigerator drawers, wine cellars, and more.


  • 1.7 cu.ft. interior for residential or commercial cold storage
  • Unique 17.75" shallow depth is ideal for wet bars, island kitchens, and other undercounter areas with limited footprint space
  • 32" height allows easy installation under lower ADA compliant counters
  • Keyed lock for a secure interior (2 keys included)
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • European style articulating door hinge allows you to add an overlay panel to match adjacent cabinetry for a custom look
  • Walls and floor are constructed from stainless steel for added strength and easy cleanup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.