Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15in Wide Built-In All-Refrigerator

  • Mfr # FF1532BSS

  • Zoro # G916281927


product price: $1,169.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Defrost
Frost-Free
Refrigerator Capacity
2.9 cu.ft.
Color
Black
Overall Depth
22.75 in
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF1532BSS
Zoro #
G916281927
UPC #
761101048819
Country of Origin
China

Dimensions

Overall Depth
22.75 in
Height
34 in
Width
14.75 in

Details

Defrost
Frost-Free
Refrigerator Capacity
2.9 cu.ft.
Color
Black
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Door Material
Stainless Steel
Finish
Black
Construction Material
Stainless Steel
Refrigerator Item
Refrigerator
Freezer Capacity
2.9 cu. ft.
Application
Refrigerator

Description

SUMMIT's selection of built-in undercounter refrigeration includes uniquely sized 15in wide units for a slim fit with user-friendly convenience. The FF1532BSS is a frost-free all-refrigerator in a slim 15in width. The front-breathing system allows built-in installation, while the fully finished black cabinet also allows freestanding use. This unit has a user reversible stainless steel wrapped door complete with a sleek handle. A factory installed lock offers added security and the fully articulating European style hinge ensures a clean fit. Inside, the FF1532BSS includes adjustable glass shelves for easy storage. Two door shelves are perfect for holding beverages and condiments, while the floor is specially slotted to store wine bottles. LED lighting provides an attractive presentation inside the 3 cu.ft. interior. The digital thermostat features a readout in Celsius or Fahrenheit for easy and intuitive temperature control. This unit is ETL-S listed to NSF-7 commercial standards. With ideal dimensions and advanced product features, the FF1532BSS is the perfect choice for unique kitchen spaces. This unit can be paired with the matching SCFF1533BSS all-freezer as a side-by-side set or combined with our StackRack.


  • Front-breathing all-refrigerator for easy installation under the counter
  • Make the best use of space by installing your appliance under the counter
  • Allows the unit to be used freestanding
  • No-frost operation ensures reduced maintenance
  • Smoother opening and a better fit with an integrated European hinge
  • Keyed lock located in the kickplate for optional security
  • Electronic controls for precise temperature management.
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Gentle illumination with an on/off switch
  • No-frost operation ensures reduced maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.