Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15in Wide Built-In All-Refrigerator Panel Not Included

  • Mfr # FF1532BIF

  • Zoro # G716282032


product price: $1,359.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Defrost
Frost-Free
Standards
ETL -ETL-C -ETL-S
Width
14.75 in
Color
Black
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF1532BIF
Zoro #
G716282032
UPC #
761101048802
Country of Origin
China

Dimensions

Width
14.75 in
Height
34 in
Overall Depth
22.75 in

Details

Defrost
Frost-Free
Standards
ETL -ETL-C -ETL-S
Color
Black
Refrigerator Capacity
3 cu.ft.
Item
Refrigerator
Door Material
Panel-Ready
Freezer Capacity
3 cu. ft.
Refrigerator Item
Refrigerator
Construction Material
Panel-Ready
Application
Refrigerator
Finish
Black

Description

SUMMIT's selection of built-in undercounter refrigeration includes uniquely sized 15in wide units for a slim fit with user-friendly convenience. The FF1532BIF is a frost-free all-refrigerator in a slim 15in width. The front-breathing system allows built-in installation, while the fully finished black cabinet also allows freestanding use. We include a 2-piece bracket kit that allows easy installation of overlay panels over the stainless steel door to create a custom look that can blend into your existing cabinetry design. The user-reversible door swing allows easy adjustment as needed. A factory-installed lock is located in the kickplate. Inside, the FF1532BIF includes adjustable glass shelves for easy storage. Two door shelves are perfect for holding beverages and condiments, while the floor is specially slotted to store wine bottles. LED lighting provides an attractive presentation inside the 3 cu.ft. interior. The digital thermostat features a readout in Celsius or Fahrenheit for easy and intuitive temperature control. This unit is ETL-S listed to NSF-7 commercial standards. With ideal dimensions and advanced features, the FF1532BIF is the perfect choice for unique kitchen spaces. This unit can be paired with the matching SCFF1533BIF all-freezer as a side-by-side set or combined with our StackRack15.


  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Allows the unit to be used freestanding
  • Smoother opening and a better fit with an integrated European hinge
  • Two racks offer the perfect storage solution for tall bottles and condiments
  • Electronic controls for precise temperature management.
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Gentle illumination with an on/off switch
  • No-frost operation ensures reduced maintenance
  • Rearrange refrigerator space to accommodate all sizes or remove shelves for simple cleanup
  • Two racks offer the perfect storage solution for tall bottles and condiments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.