Zoro Homepage

15in Wide Built-In All-Refrigerator Panel Not Included

  • Mfr # SDHR1534PNR

  • Zoro # G416281953


product price: $1,530.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Refrigerator Capacity
1.72 cu.ft.
Width
14.75 in
Standards
ETL -ETL-C -ETL-S
Color
Black
Defrost
Frost-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDHR1534PNR
Zoro #
G416281953
UPC #
761101145693
Country of Origin
China

Dimensions

Width
14.75 in
Overall Depth
18 in
Height
33.75 in

Details

Item
Refrigerator
Refrigerator Capacity
1.72 cu.ft.
Standards
ETL -ETL-C -ETL-S
Color
Black
Defrost
Frost-Free
Door Material
Stainless Steel/Panel-Ready
Application
Refrigerator
Finish
Black
Freezer Capacity
1.72 cu. ft.
Refrigerator Item
Refrigerator
Construction Material
Stainless Steel/Panel-Ready

Description

Summit's shallow-depth series of built-in undercounter refrigeration brings full functionality to kitchen islands, wet bars, and other settings with space limitations. The SDHR1534PNR is a 15in wide all-refrigerator sized under 18in deep. It comes in a 34in height to fit standard undercounter spaces. The front-breathing system allows built-in installation, while the fully finished black cabinet also allows freestanding use. This unit has a sealed rear and right angle cord for a better fit. A lock is located in the kickplate for added security. The stainless steel wrapped door features our fully articulating European hinge. We include a 2-piece bracket kit that allows easy installation of overlay panels to create a custom look that can blend into your existing cabinetry design. The user-reversible door swing allows easy adjustment as needed. Inside, the unit features stainless steel construction for improved durability and sanitation. Fan-forced cooling ensures even temperature distribution and fast temperature recovery. Recessed LED lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes a cantilevered shelving system with glass shelves for flexible storage. Additional features include an open door alarm, high-temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during observance periods for up to 96 hours. The SDHR1534PNR is ETL-S listed to NSF-7 commercial standards but can also be used in the home. With its deluxe style, user-friendly features, and uniquely shallow depth, this unit offers premium value for a variety of settings. Alternative 18in deep choices are available in 15in, 19in, and 24in widths, including outdoor refrigerators, refrigerator drawers, and more.


  • 1.7 cu.ft. interior for residential or commercial cold storage
  • Unique 17.75" shallow depth is ideal for wet bars, island kitchens, and other undercounter areas with limited footprint space
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • No-frost operation for minimal user maintenance
  • Innovative panel-ready bracket kit allows easy custom panel installation, but can also be removed cleanly if you redesign your space and prefer the look of a fully finished stainless steel door
  • European style articulating door hinge and bracket kit allow easy installation of custom door trim panels to match adjacent cabinetry; recommended panel dimensions: 3/4" thickness at 30" H x 14-5/8" W
  • Smoother opening and a better fit with an integrated European hinge
  • Walls and floor are constructed from stainless steel for added strength and easy cleanup
  • Keyed lock for a secure interior (2 keys included)
  • No-frost operation for minimal user maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.