Zoro Homepage

15in Wide Built-In All-Refrigerator

  • Mfr # SDHR1534

  • Zoro # G716281936


product price: $1,439.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Depth
17.88 in
Width
14.75 in
Height
33.75 in
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
1.8 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDHR1534
Zoro #
G716281936
UPC #
761101106359
Country of Origin
China

Dimensions

Overall Depth
17.88 in
Width
14.75 in
Height
33.75 in

Details

Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
1.8 cu.ft.
Item
Refrigerator
Defrost
Frost-Free
Color
Black
Door Material
Stainless Steel
Freezer Capacity
1.8 cu. ft.
Refrigerator Item
Refrigerator
Construction Material
Stainless Steel
Application
Refrigerator
Finish
Black

Description

Summit's shallow-depth series of built-in undercounter refrigeration brings full functionality to kitchen islands, wet bars, and other settings with space limitations. The SDHR1534 is a 15in wide all-refrigerator sized under 18in deep. It comes in a 34in height to fit standard counter spaces. The front-breathing system allows built-in installation, while the fully finished black cabinet also allows freestanding use. It features a user-reversible stainless steel wrapped door with a fully articulating European hinge for smoother openings and pro style handle to complete the look. This unit has a sealed rear and right angle cord for a better fit. A lock is located in the kickplate for added convenience and security. Inside, the unit features stainless steel construction for improved durability and sanitation. Fan-forced cooling ensures even temperature distribution and fast temperature recovery. Recessed LED lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes a cantilevered shelving system with glass shelves for flexible storage. Additional features include an open door alarm, high-temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during observance periods for up to 96 hours. The SDHR1534 is ETL-S listed to NSF-7 commercial standards but can also be used in the home. With its deluxe style, user-friendly features, and uniquely shallow depth, this unit offers premium value for a variety of settings. Alternative 18in deep choices are available in 15in, 19in, and 24in widths, including outdoor refrigerators, refrigerator drawers, and more. For a panel-ready version, see model SDHR1534PNR.


  • 1.7 cu.ft. interior for residential or commercial cold storage
  • Unique 17.75" shallow depth is ideal for wet bars, island kitchens, and other undercounter areas with limited footprint space
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • No-frost operation for minimal user maintenance
  • Walls and floor are constructed from stainless steel for added strength and easy cleanup
  • Durable construction with a professional look
  • Smoother opening and a better fit with an integrated European hinge
  • Keyed lock for a secure interior (2 keys included)
  • Stainless steel handle completes the look
  • No-frost operation for minimal user maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.