Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15in Wide Built-In Beverage Center, ADA Compliant

  • Mfr # ALBV15CSS

  • Zoro # G216281696


product price: $1,635.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Width
14.75 in
Color
Stainless Steel
Height
32 in
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALBV15CSS
Zoro #
G216281696
UPC #
761101073224
Country of Origin
China

Dimensions

Width
14.75 in
Height
32 in
Overall Depth
23.63 in

Details

Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Color
Stainless Steel
Defrost
Automatic
Refrigerator Capacity
2.3 cu.ft.
Door Material
Glass
Application
Refrigerator
Refrigerator Item
Refrigerator
Finish
Stainless Steel
Freezer Capacity
2.3 cu. ft.
Construction Material
Glass

Description

Summit offers the industry's largest selection of 32in high ADA compliant appliances, with quality choices for built-in or freestanding use in 15in wide spaces. The ALBV15CSS is a beverage center sized just under 15in wide and 32in high to fit under lower ADA compliant counters. The front-breathing system allows built-in installation, while the stainless steel wrapped cabinet also makes it safe for freestanding use. This unit features a user-reversible double pane tempered glass door complete with stainless steel trim, fully articulating European style hinge, and a pro style handle. The front lock offers added security. For added space savings, the ALBV15 is designed with a sealed back, integrated hinge, and right angle cord. This unit is also height adjustable with adjustable leveling legs and an extra kickplate that allows you to raise the unit up to an additional 3in. Three adjustable glass shelves offer flexible, spill-proof storage, with black trim for added color matched style. This model utilizes automatic defrost for easy maintenance and includes an internal fan to ensure more even temperature distribution. An audible alarm sounds if the door has been left open for over one minute, or if the temperature has risen out of the recommended storage range. This unit is also equipped with Sabbath mode to allow users the option of disabling certain electrical functions during periods of religious observance. With its unique size and user-friendly features, the ALBV15CSS is the perfect choice for space-constrained ADA compliant settings. For a matching wine cellar, see the ALWC15CSS.


  • Slim-fitting glass door refrigerator sized for undercounter installation in ADA compliant spaces
  • Sized at 32" high for use under lower ADA compliant counters
  • Make the best use of space by installing your appliance under the counter
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Provides a full display of stored contents with a heat-safe double tempered design
  • Exterior cabinet is finished in stainless steel for added luxury and lasting durability
  • Cleaner openings with a fully extended hinge system
  • Keyed lock for a secure interior, with two keys included
  • Electronic controls for precise temperature management.
  • Temperature readout can be shown in Celsius or Fahrenheit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.