
15in Wide Built-In Beverage Center, ADA Compliant
Mfr # ASDG1521
Zoro # G116281369
product price: $1,509.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Width
14.75 in
Color
Black
Overall Depth
17.75 in
Height
32 in
Defrost
Frost-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASDG1521
Zoro #
G116281369
UPC #
761101079509
Country of Origin
China
Dimensions
Width
14.75 in
Overall Depth
17.75 in
Height
32 in
Details
Color
Black
Item
Refrigerator
Defrost
Frost-Free
Refrigerator Capacity
1.8 cu.ft.
Standards
ETL -ETL-C -ETL-S
Door Material
Glass
Refrigerator Item
Refrigerator
Finish
Black
Construction Material
Glass
Freezer Capacity
1.8 cu. ft.
Application
Refrigerator
Description
Summit's shallow depth series of built-in undercounter refrigeration brings full functionality to kitchen islands, wet bars, and other settings with space limitations. Model ASDG1521 is a 15in wide beverage refrigerator sized under 18in deep. It comes in a 32in height to fit under lower ADA compliant counters, with adjustable legs and a sliding kickplate cover that also allows you to raise the overall height up to 34in to fit standard counter spaces.
- Unique 17.75" shallow depth is ideal for wet bars, island kitchens, and other undercounter areas with limited footprint space
- 1.8 cu.ft. interior for residential or commercial cold storage
- Sized at 32" high for use under lower ADA compliant counters
- Keyed lock for a secure interior (2 keys included)
- Front-breathing design lets you make the best use of space by installing your appliance under the counter
- Walls and floor are constructed from stainless steel for added strength and easy cleanup
- Elegant design offers a clear but protected view of your interior
- Glass is framed by with a flush one-piece stainless steel trim for an elevated look
- Keyed lock for a secure interior (2 keys included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.