Zoro Homepage

15in Wide Built-In Beverage Center, ADA Compliant Panel Not Included

  • Mfr # ALBV15PNR

  • Zoro # G616281562


product price: $1,279.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Depth
23.63 in
Color
Black
Width
14.75 in
Height
32 in
Refrigerator Capacity
2.3 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALBV15PNR
Zoro #
G616281562
UPC #
761101082899
Country of Origin
China

Dimensions

Overall Depth
23.63 in
Width
14.75 in
Height
32 in

Details

Item
Refrigerator
Color
Black
Refrigerator Capacity
2.3 cu.ft.
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Door Material
Glass/Panel-Ready Frame
Freezer Capacity
2.3 cu. ft.
Refrigerator Item
Refrigerator
Application
Refrigerator
Construction Material
Glass/Panel-Ready Frame
Finish
Black

Description

Summit offers the industry's largest selection of 32in high ADA compliant appliances, with quality choices for built-in or freestanding use in 15in wide spaces. The ALBV15PNR is a beverage center sized just under 15in wide and 32in high to fit under lower ADA compliant counters. The front-breathing system allows built-in installation, while the fully finished black cabinet also makes it safe for freestanding use. This unit includes a fully articulating European-style hinge and 2-piece bracket kit that lets you easily install overlay panels over the door trim to create a custom look. The double pane tempered glass door provides a full view of stored contents and a front lock offers convenient security. For added space savings, the ALBV15PNR is designed with a sealed back and right angle cord. This unit is also height adjustable with adjustable leveling legs and an extra kickplate that allows you to raise the unit up to an additional 3in. Three adjustable glass shelves offer flexible, spill-proof storage, with black trim for added color matched style. This model utilizes automatic defrost for easy maintenance and includes an internal fan to ensure more even temperature distribution. An audible alarm sounds if the door has been left open for over one minute, or if the temperature has risen out of the recommended storage range. This unit is also equipped with Sabbath mode to allow users the option of disabling certain electrical functions during periods of religious observance. With its unique size and user-friendly features, the ALBV15PNR is the perfect choice for space-constrained ADA compliant settings. For a matching wine cellar, see the ALWC15PNR.


  • Built-in or freestanding glass door refrigerator sized to fit in ADA compliant spaces
  • Sized at 32" high for use under lower ADA compliant counters
  • European style articulating door hinge and bracket kit allow easy installation of custom door trim panels to match adjacent cabinetry
  • Gentle illumination with an on/off switch
  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Provides a full display of stored contents with a heat-safe double tempered design
  • Keyed lock for a secure interior, with two keys included
  • Electronic controls for precise temperature management.
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Gentle illumination with an on/off switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.