Zoro Homepage

15in Wide Built-In Beverage Center, ADA Compliant Panel Not Included

  • Mfr # ASDG1521PNR

  • Zoro # G016281230


product price: $2,039.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width
14.75 in
Color
Black
Refrigerator Capacity
1.8 cu.ft.
Overall Depth
17.75 in
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASDG1521PNR
Zoro #
G016281230
UPC #
761101077147
Country of Origin
China

Dimensions

Width
14.75 in
Overall Depth
17.75 in
Height
32 in

Details

Color
Black
Refrigerator Capacity
1.8 cu.ft.
Item
Refrigerator
Defrost
Frost-Free
Standards
ETL -ETL-C -ETL-S
Door Material
Glass/Panel-Ready Frame
Construction Material
Glass/Panel-Ready Frame
Refrigerator Item
Refrigerator
Freezer Capacity
1.8 cu. ft.
Application
Refrigerator
Finish
Black

Description

Summit's shallow depth series of built-in undercounter refrigeration brings full functionality to kitchen islands, wet bars, and other settings with space limitations. Model ASDG1521PNR is a 15in wide beverage refrigerator sized under 18in deep. It comes in a 32in height to fit under lower ADA compliant counters, with adjustable legs and a sliding kickplate cover that also allows you to raise the overall height up to 34in to fit standard counter spaces.


  • Unique 17.75" shallow depth is ideal for wet bars, island kitchens, and other undercounter areas with limited footprint space
  • 1.8 cu.ft. interior for residential or commercial cold storage
  • Sized at 32" high for use under lower ADA compliant counters
  • Keyed lock for a secure interior (2 keys included)
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Elegant design offers a clear but protected view of your interior
  • European style articulating door hinge and bracket kit allow easy installation of custom door trim panels to match adjacent cabinetry; recommended panel dimensions: 3/4" thickness at 28-1/4" H x 14-5/8" W with a 3-1/4" H x 3-1/4" W inner frame
  • Glass is framed by with a flush one-piece stainless steel trim for an elevated look
  • Walls and floor are constructed from stainless steel for added strength and easy cleanup
  • Keyed lock for a secure interior (2 keys included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.