
15in Wide Built-In Beverage Center
Mfr # CL156BV
Zoro # G716281844
product price: $1,447.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Refrigerator Capacity
2.8 cu.ft.
Width
14.88 in
Standards
ETL -ETL-C -ETL-S
Height
34 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL156BV
Zoro #
G716281844
UPC #
761101058542
Country of Origin
China
Dimensions
Width
14.88 in
Height
34 in
Overall Depth
23.38 in
Details
Refrigerator Capacity
2.8 cu.ft.
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Color
Black
Defrost
Automatic
Door Material
Glass/SS
Construction Material
Glass/SS
Application
Refrigerator
Finish
Black
Freezer Capacity
2.8 cu. ft.
Refrigerator Item
Refrigerator
Description
The SUMMIT Classic Collection features deluxe undercounter appliances designed to bring modern luxury into the home. The CL156BV is a 15in wide beverage center designed for residential or commercial use. Its front-breathing design allows for built-in installation, while the fully finished jet black cabinet allows freestanding use. The glass door features an attractive seamless stainless steel trim and pro-style handle, while a designer kickplate completes the look and a front lock offers convenient security.
- ETL-S listed to NSF-7 Standards for use in commercial establishments
- Front-breathing design lets you make the best use of space by installing your appliance under the counter
- Provides a fully display of stored contents
- Three slide-out shelves offer attractive and convenient storage for beverages
- Keyed lock for a secure interior (2 keys included)
- Stainless steel look for added elegance
- Electronic controls for precise temperature management
- Temperature readout can be shown in Celsius or Fahrenheit
- Elegant lighting with a convenient on/off switch on the control panel
- Three slide-out shelves offer attractive and convenient storage for beverages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.