Zoro Homepage

15in Wide Built-In Beverage Center

  • Mfr # CL156BV1

  • Zoro # G216281429


product price: $1,969.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Refrigerator Capacity
2.6 cu.ft.
Width
14.75 in
Height
33.75 in
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL156BV1
Zoro #
G216281429
UPC #
761101145235
Country of Origin
China

Dimensions

Width
14.75 in
Height
33.75 in
Overall Depth
22.88 in

Details

Refrigerator Capacity
2.6 cu.ft.
Item
Refrigerator
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Color
Black
Door Material
Glass
Construction Material
Glass
Freezer Capacity
2.6 cu. ft.
Application
Refrigerator
Finish
Black
Refrigerator Item
Refrigerator

Description

Summit's collection of built-in undercounter beverage centers brings full functionality and premium style to kitchens everywhere. Summit's CL156BV1 is a 15in wide beverage center designed for residential or commercial settings. The front-breathing system allows built-in installation, while the fully finished black cabinet allows freestanding use. A seamless 304 grade stainless steel trim blends smoothly into the gently tinted glass door for an elevated look, with a professional stainless steel handle included.


  • Undercounter glass door beverage refrigerator for residential and commercial use
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Universal collection design allows you to pair this unit with our 24" wide deluxe wine cellar, model CL244WC2, or our 15" wide wine cellar, model CL155WC1, depending on your needs
  • Single-piece 304 grade stainless steel door trim offers a more deluxe look
  • Attractive tinted glass door provides a complete but protected display of stored contents
  • European style hinge design ensures a flush fit and allows for a smoother opening
  • Stainless steel look for added elegance
  • Keyed lock located in the kickplate for added security as needed
  • Universal collection design allows you to pair this unit with our 24" wide deluxe wine cellar, model CL244WC2, or our 15" wide wine cellar, model CL155WC1, depending on your needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.