Zoro Homepage

15in Wide Built-In Beverage Center Panel Not Included

  • Mfr # CL156BV1PNR

  • Zoro # G916281507


product price: $1,801.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Color
Black
Width
14.75 in
Defrost
Automatic
Refrigerator Capacity
2.6 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL156BV1PNR
Zoro #
G916281507
UPC #
761101156125
Country of Origin
China

Dimensions

Width
14.75 in
Height
33.75 in
Overall Depth
22.88 in

Details

Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Color
Black
Defrost
Automatic
Refrigerator Capacity
2.6 cu.ft.
Door Material
Glass/Panel-Ready Frame
Construction Material
Glass/Panel-Ready Frame
Refrigerator Item
Refrigerator
Finish
Black
Freezer Capacity
2.6 cu. ft.
Application
Refrigerator

Description

Summit's collection of built-in undercounter beverage centers brings full functionality and premium style to kitchens everywhere. Summit's CL156BV1PNR is a 15in wide beverage center designed for residential or commercial settings. The front-breathing system allows built-in installation, while the fully finished black cabinet allows freestanding use. A seamless 304 grade stainless steel trim blends smoothly into the gently tinted glass door for an elevated look.


  • Undercounter glass door beverage refrigerator for residential and commercial use
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Panel-ready door trim lets you seamlessly integrate this unit into your kitchen or bar
  • Keyed lock located in the kickplate for added security as needed
  • Enhanced panel execution allows the unit to be flush with cabinets (recommended panel size: 3/4" thickness at 30" H x 14-5/8" W with a 3-1/4" inner frame
  • European style hinge design ensures a flush fit and allows for a smoother opening
  • Single-piece 304 grade stainless steel door trim offers a more deluxe look
  • Attractive tinted glass door provides a complete but protected display of stored contents
  • Allows for seamless integration with other appliances
  • Keyed lock located in the kickplate for added security as needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.