Zoro Homepage

15in Wide Built-In Beverage Center Panel Not Included

  • Mfr # SCR1536BGPNR

  • Zoro # G316281244


product price: $1,260.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Depth
22.75 in
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Height
33.88 in
Width
14.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR1536BGPNR
Zoro #
G316281244
UPC #
761101082868
Country of Origin
China

Dimensions

Overall Depth
22.75 in
Height
33.88 in
Width
14.75 in

Details

Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
2.45 cu.ft.
Color
Black
Item
Refrigerator
Door Material
Glass/Panel-Ready Frame
Construction Material
Glass/Panel-Ready Frame
Freezer Capacity
2.45 cu. ft.
Application
Refrigerator
Refrigerator Item
Refrigerator
Finish
Black

Description

SUMMIT offers a complete line of 15in wide appliances for built-in installation under residential or commercial counters. The SCR1536BGPNR is a slim-fitting 14-3/4in wide beverage refrigerator that meets UL-471 standards and is ETL-S listed to NSF-7 for use in commercial settings but is also approved for residential use. The front-breathing design allows built-in installation under counters, while the fully finished black cabinet also allows you to use the unit freestanding. This model features a double pane tempered glass door with a panel-ready trim that lets you customize the look to best match adjacent cabinetry panel dimensions: 14-9/16in W x 29-7/8in H at 3/4in minimum thickness. This unit ships with a right hand door swing, but can be ordered to open from the other side by adding option LHD.A factory-installed lock offers convenient security as needed. Users provide their own handle. Inside, the SCR1536BGPNR includes three adjustable chrome shelves for flexible storage. LED lighting offers an attractive and efficient view. The interior control panel includes a digital thermostat for easy temperature control, with an external readout in Celsius or Fahrenheit. This unit utilizes automatic defrost for easy maintenance. With its perfect size and user-friendly features, the SCR1536BGPNR brings true convenience under the counter. To create a complete bar set, pair this model with our matching SWC1535BPNR wine cellar. Note: Panel is not included. The images provided are meant only to be suggestive of what the product with a wood panel installed could look like. Users must supply their own wood panel.


  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Make the best use of space by installing your appliance under the counter
  • Allows the unit to be used freestanding
  • Reduced maintenance with the convenience of auto defrost
  • Provides a full display of stored contents with a heat-safe double tempered design
  • Keyed security on the door
  • Electronic controls for precise temperature management.
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Gentle illumination with an on/off switch
  • Reduced maintenance with the convenience of auto defrost

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.