Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15in Wide Built-In Beverage Center

  • Mfr # SCR1536BGCSS

  • Zoro # G716281301


product price: $1,570.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
14.75 in
Height
33.88 in
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Refrigerator Capacity
2.45 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR1536BGCSS
Zoro #
G716281301
UPC #
761101050935
Country of Origin
China

Dimensions

Width
14.75 in
Height
33.88 in
Overall Depth
22.75 in

Details

Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Refrigerator Capacity
2.45 cu.ft.
Color
Stainless Steel
Item
Refrigerator
Door Material
Glass
Application
Refrigerator
Finish
Stainless Steel
Refrigerator Item
Refrigerator
Construction Material
Glass
Freezer Capacity
2.45 cu. ft.

Description

SUMMIT offers a complete line of 15in wide appliances for built-in installation under residential or commercial counters. The SCR1536BGCSS is a slim-fitting 14-3/4 inch wide beverage refrigerator that meets UL-471 standards and is ETL-S listed to NSF-7 for use in commercial settings but is also approved for residential applications. The front-breathing design allows built-in installation under counters, while the fully finished stainless steel wrapped cabinet also makes it possible to use freestanding. This unit features a user-reversible double pane tempered glass with door with stainless steel trim. A factory-installed lock offers convenient security as needed. Inside, the SCR1536BGCSS includes three adjustable chrome shelves for flexible storage. LED lighting offers an attractive and efficient view inside the black interior. The interior control panel includes a digital thermostat for easy temperature control, with an external readout in Celsius or Fahrenheit. This unit utilizes automatic defrost for easy maintenance. Additional features include audible warning alarms for high temperature and open door alerts, Sabbath mode, and a temperature memory function that restores your settings in the event of power loss. With its perfect size and user-friendly features, the SCR1536BGCSS brings true convenience under the counter. To create a complete bar set, pair this model with our matching SWC1535BCSS wine cellar, along with our extended lineup of 15in wide refrigerators, freezers, and icemakers.


  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Make the best use of space by installing your appliance under the counter
  • Allows the unit to be used freestanding
  • Slide-out shelves offer attractive and convenient storage for beverages
  • Keyed security on the door
  • Electronic controls for precise temperature management.
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Gentle illumination with an on/off switch
  • Reduced maintenance with the convenience of auto defrost
  • Slide-out shelves offer attractive and convenient storage for beverages

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.