Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15in Wide Built-In Beverage Center

  • Mfr # SDHG1533

  • Zoro # G616281616


product price: $1,580.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Defrost
Frost-Free
Refrigerator Capacity
1.9 cu.ft.
Standards
ETL -ETL-C -ETL-S
Width
14.75 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDHG1533
Zoro #
G616281616
UPC #
761101106342
Country of Origin
China

Dimensions

Width
14.75 in
Overall Depth
18 in
Height
33.75 in

Details

Defrost
Frost-Free
Refrigerator Capacity
1.9 cu.ft.
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Color
Black
Door Material
Glass
Construction Material
Glass
Application
Refrigerator
Refrigerator Item
Refrigerator
Finish
Black
Freezer Capacity
1.9 cu. ft.

Description

Summit's shallow-depth series of built-in undercounter refrigeration brings full functionality to kitchen islands, wet bars, and other settings with space limitations. The SDHG1533 is a 15in wide beverage refrigerator, sized at just 18in deep. It comes in a 34in height to fit standard undercounter spaces. The front-breathing system allows built-in installation, while the fully finished black cabinet also allows freestanding use.


  • Undercounter glass door beverage refrigerator for residential or commercial use
  • Unique 18" depth is ideal for wet bars, island kitchens, and other undercounter areas with limited footprint space
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Keyed lock for a secure interior (2 keys included)
  • Elegant design offers a clear but protected view of your interior
  • Walls and floor are constructed from stainless steel for added strength and easy cleanup
  • Glass is framed by with a flush one-piece stainless steel trim for an elevated look
  • Smoother opening and a better fit with an integrated European hinge
  • Stainless steel handle completes the look
  • Keyed lock for a secure interior (2 keys included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.