
15in Wide Built-In Kegerator Panel Not Included
Mfr # SBC15NKIF
Zoro # G816281843
product price: $1,355.99
/eaKey Features
Overall Depth
22.5 in
Color
Black
Refrigerator Capacity
2.9 cu.ft.
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBC15NKIF
Zoro #
G816281843
UPC #
761101067872
Country of Origin
China
Dimensions
Overall Depth
22.5 in
Width
15 in
Height
34.25 in
Details
Color
Black
Item
Kegerator
Refrigerator Capacity
2.9 cu.ft.
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Door Material
Panel-Ready
Construction Material
Panel-Ready
Freezer Capacity
2.9 cu. ft.
Finish
Black
Application
Kegerator
Refrigerator Item
Kegerator
Description
Summit offers a complete line of built-in kegerators/beer dispensers designed for use in commercial establishments. The SBC15NKIF features a versatile design that meets NSF-7 and UL-471 commercial standards but is also approved for residential applications. Sized at 15in wide, it features a front-breathing design for built-in installation under counters and a fully finished cabinet for freestanding use. The sealed back allows for easy cleaning of the unit.
- Slim-fit design complements smaller commercial and residential spaces
- ETL-S listed to NSF-7 standard and meets UL-471 for use in commercial settings
- Front-breathing design lets you make the best use of space by installing your appliance under the counter
- Attractive chrome guard rail helps to reduce spills and neaten service
- Integrated stainless steel door frame accepts full overlay panels, allowing you to customize the refrigerator door or blend it into your cabinetry design
- Reduced user maintenance with auto defrost operation
- Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit
- Keeps cold air flowing to the tower for consistently cold beer
- Interior includes steel cover to protect the floor when loading kegs
- Attractive chrome guard rail helps to reduce spills and neaten service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.