Zoro Homepage

15in Wide Built-In Kegerator

  • Mfr # SBC15NK

  • Zoro # G816281881


product price: $1,109.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Width
15 in
Color
Black
Refrigerator Capacity
2.9 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC15NK
Zoro #
G816281881
UPC #
761101061054
Country of Origin
China

Dimensions

Width
15 in
Height
34.25 in
Overall Depth
22.5 in

Details

Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Color
Black
Refrigerator Capacity
2.9 cu.ft.
Item
Kegerator
Door Material
Stainless Steel
Construction Material
Stainless Steel
Application
Kegerator
Refrigerator Item
Kegerator
Freezer Capacity
2.9 cu. ft.
Finish
Black

Description

Summit offers a complete line of built-in kegerators/beer dispensers designed for use in commercial establishments. The SBC15NK features a versatile design that meets NSF-7 and UL-471 commercial standards but is also approved for residential applications. Sized at 15in wide, it features a front-breathing design for built-in installation under counters and a fully finished cabinet for freestanding use. A stainless steel door and black cabinet finish afford added elegance to any setting, while the stainless steel handle completes the look.


  • Slim-fit design complements smaller commercial and residential spaces
  • ETL-S listed to NSF-7 standard and meets UL-471 for use in commercial settings
  • Make the best use of space by installing your appliance under the counter; NOTE: if installing flush with wall or cabinets, unit will require an extra 1⁄4" of space due to the door design. For more information, see the user manual
  • Removable two-piece drip tray catches spills to help contain the mess
  • Reduced user maintenance with auto defrost operation
  • Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit
  • Keeps cold air flowing to the tower for consistently cold beer
  • Interior includes steel cover to protect the floor when loading kegs
  • Attractive chrome guard rail helps to reduce spills and neaten service
  • Removable two-piece drip tray catches spills to help contain the mess

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.