Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15in Wide Built-In Wine Cellar, ADA Compliant

  • Mfr # ALWC15CSS

  • Zoro # G616281364


product price: $1,664.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C
Overall Depth
23.63 in
Defrost
Automatic
Width
14.75 in
Refrigerator Capacity
2.2 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALWC15CSS
Zoro #
G616281364
UPC #
761101061481
Country of Origin
China

Dimensions

Overall Depth
23.63 in
Width
14.75 in
Height
32 in

Details

Standards
ETL -ETL-C
Color
Stainless Steel
Defrost
Automatic
Refrigerator Capacity
2.2 cu.ft.
Item
WineCellar
Door Material
Glass
Freezer Capacity
2.2 cu. ft.
Refrigerator Item
WineCellar
Finish
Stainless Steel
Construction Material
Glass
Application
WineCellar

Description

Summit offers the industry's largest selection of 32in high ADA compliant appliances, with quality choices for built-in or freestanding use in 15in wide spaces. The ALWC15CSS is a wine cellar sized just under 15in wide and 32in high to fit under lower ADA compliant counters. The front-breathing system allows built-in installation, while the stainless steel wrapped cabinet also makes it safe for freestanding use. This unit features a user-reversible double pane tempered glass door complete with stainless steel trim, a fully articulating European style hinge, and a pro style handle. The front lock offers added security. For added space savings, the ALWC15 is designed with a sealed back and right angle cord. Five wooden shelves let you store up to 23 bottles of your favorite wine. The shelves are specially designed to store either standard Bordeaux style or wider Burgundy style bottles. Recessed LED lighting offers an attractive and energy efficient presentation for your collection. This model utilizes automatic defrost for easy maintenance and includes an internal fan to ensure more even temperature distribution. An audible alarm sounds if the door has been left open for over one minute, or if the temperature has risen out of the recommended storage range. This unit is also equipped with Sabbath mode to allow users the option of disabling certain electrical functions during periods of religious observance. With its unique size and user-friendly features, the ALWC15CSS is the perfect choice for bringing quality wine storage to ADA compliant settings. Additional ADA compliant choices are available in 6in, 18in, 24in, and 36in wide sizes.


  • Designed for built-in or freestanding installation in slim-fitting ADA compliant spaces
  • Make the best use of space by installing your appliance under the counter
  • Meets UL-471 commercial standards
  • Classic look holds up to 23 Bordeaux or Burgundy style bottles
  • Exterior cabinet is finished in stainless steel for added luxury and lasting durability
  • Keyed lock for a secure interior, with two keys included
  • Electronic controls for precise temperature management, with indicator lights for red, white, and sparkling wines
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Gentle illumination with an on/off switch
  • Classic look holds up to 23 Bordeaux or Burgundy style bottles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.