Zoro Homepage

15in Wide Built-In Wine Cellar, ADA Compliant Panel Not Included

  • Mfr # ALWC15PNR

  • Zoro # G316281404


product price: $1,149.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Height
32 in
Standards
ETL -ETL-C
Width
14.75 in
Refrigerator Capacity
2.2 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALWC15PNR
Zoro #
G316281404
UPC #
761101082882
Country of Origin
China

Dimensions

Height
32 in
Width
14.75 in
Overall Depth
23.63 in

Details

Defrost
Automatic
Color
Black
Standards
ETL -ETL-C
Refrigerator Capacity
2.2 cu.ft.
Item
WineCellar
Door Material
Glass/Panel-Ready Frame
Refrigerator Item
WineCellar
Construction Material
Glass/Panel-Ready Frame
Freezer Capacity
2.2 cu. ft.
Application
WineCellar
Finish
Black

Description

Summit offers the industry's largest selection of 32in high ADA compliant appliances, with quality choices for built-in or freestanding use in 15in wide spaces. The ALWC15PNR is a wine cellar sized just under 15in wide and 32in high to fit under lower ADA compliant counters. The front-breathing system allows built-in installation, while the fully finished black cabinet also makes it safe for freestanding use. This unit includes a fully articulating European-style hinge and 2-piece bracket kit that lets you easily install overlay panels over the door trim to create a custom look. The double pane tempered glass door provides a full view of stored contents and a front lock offers convenient security. For added space savings, the ALWC15PNR is designed with a sealed back and right angle cord. Five wooden shelves let you store up to 23 bottles of your favorite wine. The shelves are specially designed to store either standard Bordeaux style or wider Burgundy style bottles. Recessed LED lighting offers an attractive and energy efficient presentation for your collection. This model utilizes automatic defrost for easy maintenance and includes an internal fan to ensure more even temperature distribution. An audible alarm sounds if the door has been left open for over one minute, or if the temperature has risen out of the recommended storage range. This unit is also equipped with Sabbath mode to allow users the option of disabling certain electrical functions during periods of religious observance. With its unique size and user-friendly features, the ALWC15PNR is the perfect choice for bringing quality wine storage to ADA compliant settings. Additional ADA compliant choices are available in 6in, 18in, 24in, and 36in wide sizes.


  • 32" high single zone glass door wine cellar with panel-ready door trim
  • European style articulating door hinge and bracket kit allow easy installation of custom door trim panels to match adjacent cabinetry
  • Make the best use of space by installing your appliance under the counter
  • Classic look holds up to 23 Bordeaux or Burgundy style bottles
  • Provides a full display of your stored collection with a heat-safe double tempered design
  • Keyed lock for a secure interior, with two keys included
  • Electronic controls for precise temperature management, with indicator lights for red, white, and sparkling wines
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Gentle illumination with an on/off switch
  • Classic look holds up to 23 Bordeaux or Burgundy style bottles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.