Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15in Wide Built-In Wine Cellar

  • Mfr # CL155WC

  • Zoro # G316281930


product price: $1,439.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C
Refrigerator Capacity
3.2 cu.ft.
Overall Depth
23.38 in
Width
14.88 in
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL155WC
Zoro #
G316281930
UPC #
761101058559
Country of Origin
China

Dimensions

Overall Depth
23.38 in
Width
14.88 in
Height
34 in

Details

Standards
ETL -ETL-C
Refrigerator Capacity
3.2 cu.ft.
Item
WineCellar
Defrost
Automatic
Color
Black
Door Material
Glass/SS
Application
WineCellar
Freezer Capacity
3.2 cu. ft.
Construction Material
Glass/SS
Refrigerator Item
WineCellar
Finish
Black

Description

The Summit Classic Collection features deluxe undercounter wine cellars designed to bring modern luxury into the home. At just 15in wide, the CL155WC is the perfect wine cellar to complement a home wet bar. The front-breathing design allows built-in installation under counters, while the fully finished cabinet in a jet black finish also enables freestanding use. This unit features a glass door with seamless stainless steel trim, with a stainless steel handle and designer kickplate completing the stunning look.


  • Front-breathing design allows this unit to be installed under counters
  • Provides a fully display of stored contents
  • Single-piece door trim offers a more deluxe look
  • Vertically mounted handle in brushed stainless steel
  • Electronic controls for precise temperature management
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Five wooden shelves with a black finish feature stainless steel trim for an added touch of elegance
  • Interior can hold up to 29 standard 750ml Bordeaux style bottles (5 bottles for each of the shelves and 4 on the slotted bottom). 4 wider Burgundy style bottles (typically used for Pinot Noir or Chardonnay) can be stored on the top shelf, or you may remove some shelves to better accommodate the larger size.
  • Unique white light offers elegant illumination for the jet black interior
  • Vertically mounted handle in brushed stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.