Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15in Wide Built-In Wine Cellar

  • Mfr # CL155WC1

  • Zoro # G816281928


product price: $1,580.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Color
Black
Height
33.75 in
Standards
ETL -ETL-C -ETL-S
Overall Depth
22.88 in
Width
14.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL155WC1
Zoro #
G816281928
UPC #
761101145228
Country of Origin
China

Dimensions

Height
33.75 in
Overall Depth
22.88 in
Width
14.75 in

Details

Color
Black
Item
WineCellar
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Door Material
Glass
Finish
Black
Construction Material
Glass
Refrigerator Item
WineCellar
Application
WineCellar

Description

Summit's collection of built-in undercounter wine cellars brings full functionality, convenience, and premium style to kitchens everywhere. Summit's CL155WC1 is a 15in wide single-zone wine cellar designed for residential or commercial settings. The front-breathing system allows built-in installation, while the fully finished black cabinet also allows freestanding use. A seamless 304 grade stylish stainless steel trim blends smoothly into the gently tinted glass door for an elevated look, with a professional stainless steel handle included.


  • Single zone glass door wine cellar for residential or commercial storage
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Universal collection design allows you to pair this unit with our 15" wide beverage center, model CL156BV1, or our 24" wide beverage center, model CL24BV1, depending on your needs
  • Single-piece stainless steel door trim offers a more deluxe look
  • Attractive tinted glass door provides a complete but protected display of stored contents
  • European hinge design ensures a flush fit and allows for a smoother opening
  • Stainless steel look for added elegance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.