Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15in Wide Built-In Wine Cellar Panel Not Included

  • Mfr # SDHW1532PNR

  • Zoro # G516281815


product price: $1,699.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Capacity
1.8 cu.ft.
Standards
ETL -ETL-C -ETL-S
Color
Black
Width
14.75 in
Height
33.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDHW1532PNR
Zoro #
G516281815
UPC #
761101145716
Country of Origin
China

Dimensions

Width
14.75 in
Height
33.75 in
Overall Depth
18 in

Details

Refrigerator Capacity
1.8 cu.ft.
Standards
ETL -ETL-C -ETL-S
Color
Black
Defrost
Frost-Free
Item
WineCellar
Door Material
Glass/Panel-Ready Frame
Refrigerator Item
WineCellar
Freezer Capacity
1.8 cu. ft.
Construction Material
Glass/Panel-Ready Frame
Finish
Black
Application
WineCellar

Description

Summit's shallow-depth series of built-in undercounter refrigeration brings full functionality to kitchen islands, wet bars, and other settings with space limitations. The SDHW1532PNR is a 15in wide single-zone wine cellar sized at 18in deep. It comes in a 34in height to fit standard undercounter spaces. The front-breathing system allows built-in installation, while the fully finished black cabinet also allows freestanding use.


  • Single zone wine cooler for residential or commercial storage
  • Unique 18" shallow depth is ideal for wet bars, island kitchens, and other undercounter areas with limited footprint space
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Keyed lock for a secure interior (2 keys included)
  • Innovative panel-ready bracket kit allows easy custom panel installation, but can also be removed cleanly if you redesign your space and prefer the look of stainless steel door trim
  • European style articulating door hinge and bracket kit allow easy installation of custom door trim panels to match adjacent cabinetry; recommended panel dimensions: 3/4" thickness at 30" H x 14-5/8" W with a 3-1/4" H x 3-1/4" W inner frame
  • Elegant design offers a clear but protected view of your interior
  • The unit's temperature range of 41o to 68oF is ideal for red, white, or sparkling wine bottles
  • Smoother opening and a better fit with an integrated European hinge
  • Keyed lock for a secure interior (2 keys included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.