Zoro Homepage

15in Wide Built-In Wine Cellar

  • Mfr # SDHW1532

  • Zoro # G116281857


product price: $1,608.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Color
Black
Refrigerator Capacity
1.8 cu.ft.
Height
33.75 in
Defrost
Frost-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDHW1532
Zoro #
G116281857
UPC #
761101106335
Country of Origin
China

Dimensions

Height
33.75 in
Width
14.75 in
Overall Depth
18 in

Details

Standards
ETL -ETL-C -ETL-S
Color
Black
Refrigerator Capacity
1.8 cu.ft.
Item
WineCellar
Defrost
Frost-Free
Door Material
Glass
Freezer Capacity
1.8 cu. ft.
Refrigerator Item
WineCellar
Construction Material
Glass
Finish
Black
Application
WineCellar

Description

Summit's shallow-depth series of built-in undercounter refrigeration brings full functionality to kitchen islands, wet bars, and other settings with space limitations. The SDHW1532 is a 15in wide single-zone wine cellar sized at 18in deep. It comes in a 34in height to fit standard undercounter spaces. The front-breathing system allows built-in installation, while the fully finished black cabinet also allows freestanding use.


  • Single zone wine cooler for residential or commercial storage
  • Unique 18" shallow depth is ideal for wet bars, island kitchens, and other undercounter areas with limited footprint space
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Removable steel shelves in a black finish with stainless steel trim for an elegant but modern look
  • Elegant design offers a clear but protected view of your interior
  • Glass is framed by with a flush one-piece stainless steel trim for an elevated look
  • Smoother opening and a better fit with an integrated European hinge
  • Keyed lock for a secure interior (2 keys included)
  • Stainless steel handle completes the look
  • Removable steel shelves in a black finish with stainless steel trim for an elegant but modern look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.