Zoro Homepage

15in Wide Built-In Wine Cellar

  • Mfr # SWC1535B

  • Zoro # G016281483


product price: $909.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
33.88 in
Defrost
Automatic
Width
14.75 in
Refrigerator Capacity
2.94 cu.ft.
Overall Depth
22.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC1535B
Zoro #
G016281483
UPC #
761101029436
Country of Origin
China

Dimensions

Height
33.88 in
Width
14.75 in
Overall Depth
22.75 in

Details

Item
WineCellar
Defrost
Automatic
Refrigerator Capacity
2.94 cu.ft.
Color
Black
Standards
ETL -ETL-C -ETL-S
Door Material
Glass
Construction Material
Glass
Application
WineCellar
Freezer Capacity
2.94 cu. ft.
Refrigerator Item
WineCellar
Finish
Black

Description

Give your wine collection the proper care with SUMMIT SWC1535B, a slim-fitting wine cellar designed for built-in use under counters. At just 14-3/4in wide, the SWC1535B is thoughtfully sized to store up to 33 Bordeaux style bottles on six slide-out wooden shelves if using this unit for wider Burgundy style bottles, you can remove every other shelf to accommodate their size. An interior LED light provides an elegant view behind a tempered glass door, elegantly trimmed in stainless steel. The reversible door includes a factory installed lock and professional handle. Inside, the digital thermostat makes temperature management easy and intuitive, with indicator lights to show when the interior is ideal for reds, whites, and sparkling wines. The SWC1535B has a jet black cabinet and flush back design for easy installation under any counter. The unit can be used built-in or freestanding. For a matching glass door beverage refrigerator, see the SCR1536B. This model replaces SUMMIT SWC1535.


  • Make the best use of space by installing your appliance under the counter
  • ETL-S listed to NSF-7 Standards and meets UL-471 for use in commercial establishments
  • Allows the unit to be used freestanding
  • On/off button to illuminate your collection
  • Keyed security on the wine cellar door
  • Space saving design
  • Electronic controls for precise temperature management, with indicator lights for red, white, and sparkling wines
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Classic look holds up to 33 bottles
  • On/off button to illuminate your collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.