Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15in Wide Built-In Wine Cellar

  • Mfr # SWC1535BCSS

  • Zoro # G216281436


product price: $1,399.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
14.75 in
Overall Depth
22.75 in
Refrigerator Capacity
2.94 cu.ft.
Height
33.88 in
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC1535BCSS
Zoro #
G216281436
UPC #
761101052441
Country of Origin
China

Dimensions

Width
14.75 in
Overall Depth
22.75 in
Height
33.88 in

Details

Refrigerator Capacity
2.94 cu.ft.
Defrost
Automatic
Item
WineCellar
Standards
ETL -ETL-C
Color
Stainless Steel
Door Material
Glass
Freezer Capacity
2.94 cu. ft.
Finish
Stainless Steel
Refrigerator Item
WineCellar
Construction Material
Glass
Application
WineCellar

Description

Give your wine collection the proper care with SUMMIT SWC1535BCSS, a slim-fitting wine cellar designed for built-in use under counters. At just 14-3/4in wide, the SWC1535BCSS is thoughtfully sized to store up to 33 Bordeaux style bottles on six slide-out wooden shelves if using this unit for wider Burgundy style bottles, you can remove every other shelf to accommodate their size. An interior LED light provides an elegant view behind a tempered glass door, elegantly trimmed in stainless steel. The reversible door includes a factory installed lock and professional handle. Inside, the digital thermostat makes temperature management easy and intuitive, with indicator lights to show when the interior is ideal for reds, whites, and sparkling wines. The SWC1535BCSS has a stainless steel wrapped cabinet and flush back design for easy installation under any counter. The unit can be used built-in or freestanding. For a matching glass door beverage refrigerator, see the SCR1536BCSS.


  • Make the best use of space by installing your appliance under the counter
  • Keyed security on the wine cellar door
  • Wrapped stainless steel exterior provides a professional look with lasting durability
  • Stainless steel look for added elegance
  • Heat-safe glass door offers a full view of stored contents
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Classic look holds up to 33 bottles
  • On/off button to illuminate your collection
  • Reduced maintenance and steady temperature performance
  • Stainless steel look for added elegance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.