Zoro Homepage

15in Wide Built-In Wine/Beverage Center

  • Mfr # CL151WBV

  • Zoro # G616281968


product price: $1,589.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C
Refrigerator Capacity
3.2 cu.ft.
Height
34.5 in
Color
Black
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL151WBV
Zoro #
G616281968
UPC #
761101056142
Country of Origin
China

Dimensions

Height
34.5 in
Width
15 in
Overall Depth
23.38 in

Details

Standards
ETL -ETL-C
Refrigerator Capacity
3.2 cu.ft.
Color
Black
Item
WineCellar
Defrost
Automatic
Door Material
Glass
Freezer Capacity
3.2 cu. ft.
Construction Material
Glass
Refrigerator Item
WineCellar
Finish
Black
Application
WineCellar

Description

The SUMMIT Classic Collection features deluxe undercounter appliances designed to bring modern luxury into the home. At just 15in wide, the CL151WBV is the perfect combination wine and craft beer center to complete any home wet bar. The front breathing design allows built-in installation under counters, while the fully finished cabinet in a jet black finish also enables freestanding use. The seamless stainless steel door trim blends right into the softly tinted low-e glass, with a sleek stainless steel handle and designer kickplate completing the stunning look. Inside, white LED lighting complements the black interior and illuminates your collection. The CL151WBV includes a combination of wine and glass shelves to let you get the most out of your storage. The wine shelves feature a stainless steel trim and black wooden finish, while the craft beer shelves are made from unique frosted glass. The interior control panel includes a digital thermostat for easy and intuitive operation, with a readout viewable in Celsius or Fahrenheit. Additional features include a user-reversible door, conservation mode for energy savings, and a temperature memory function to restore set temperature in the case of power loss. A built-in alarm audibly warns if the door is left ajar or if the unit rises or falls out of the recommended temperature. Uniquely styled and fully featured, the CL151WBV brings true luxury to small kitchen spaces.


  • Make the best use of space by installing your appliance under the counter
  • Allows the unit to be used freestanding
  • Gently tinted glass provides a full view of stored wine while protecting your collection with energy efficient low-e glass
  • Vertically mounted handle in brushed stainless steel features a sleek 16mm diameter that suits many popular styles of cabinetry
  • Electronic controls for precise temperature management
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Black wooden shelves feature stainless steel trim for an added touch of elegance
  • Spill-proof glass shelves make it easy to store and display craft beer bottles and cans
  • Unique white light offers elegant illumination for the jet black interior
  • Vertically mounted handle in brushed stainless steel features a sleek 16mm diameter that suits many popular styles of cabinetry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.