Zoro Homepage

15in Wide Outdoor All-Refrigerator

  • Mfr # SPR316OSCSS

  • Zoro # G516281228


product price: $1,728.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Defrost
Frost-Free
Height
34.25 in
Width
14.88 in
Overall Depth
22.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR316OSCSS
Zoro #
G516281228
UPC #
761101046631
Country of Origin
China

Dimensions

Height
34.25 in
Width
14.88 in
Overall Depth
22.75 in

Details

Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Defrost
Frost-Free
Color
Stainless Steel
Refrigerator Capacity
3 cu.ft.
Application
Refrigerator
Refrigerator Item
Refrigerator
Construction Material
Stainless Steel
Freezer Capacity
3 cu. ft.
Finish
Stainless Steel

Description

SUMMIT SPR316OSCSS is a versatile all-refrigerator designed for use in residential or commercial outdoor kitchens. At just 15in wide, the SPR316OSCSS is ideally sized for built-in installation in any outdoor kitchen, with a fully finished 304 grade stainless steel wrapped cabinet that also allows freestanding use. The reversible stainless steel door includes a 20in long handle for a professional look and a factory installed lock for added security. Inside, the SPR316OSCSS offers 3 cu.ft. of storage space. Three adjustable glass shelves allow easy storage while the floor features slots carefully sized to hold wine bottles in place. The door includes two racks for keeping condiments and beverages in easy reach. This unit includes a digital thermostat with interior controls and recessed LED lighting. Frost-free operation ensures low maintenance, while the integrated GFCI cord offers added protection in the outdoors. Sized to fit and designed for convenience, the SPR316OSCSS makes an ideal addition to any outdoor kitchen space. This model is ETL-S listed to NSF-7 standards for commercial use.


  • Weatherproof construction allows operation in the outdoors
  • Make the best use of space by installing this unit under the counter and flush with other cabinetry
  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Keyed lock for a secure interior
  • Allows the unit to be used freestanding
  • 304 grade stainless steel wrapped cabinet for weatherproof durability and elegant style
  • Top-mounted light offers an attractive and energy efficient display of stored contents
  • Electronic controls ensure easy and intuitive temperature management, with a readout in Celsius or Fahrenheit
  • No-frost operation ensures minimum user maintenance
  • Keyed lock for a secure interior

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.