Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16in Wide Compact Minibar

  • Mfr # MB12B

  • Zoro # G516281457


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Defrost
Automatic
Overall Depth
17.25 in
Refrigerator Capacity
0.7 cu.ft.
Standards
ETL -ETL-C
Width
15.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB12B
Zoro #
G516281457
UPC #
761101065298
Country of Origin
China

Dimensions

Overall Depth
17.25 in
Width
15.88 in
Height
20.25 in

Details

Item
Refrigerator
Defrost
Automatic
Refrigerator Capacity
0.7 cu.ft.
Standards
ETL -ETL-C
Color
Black
Refrigerator Item
Refrigerator
Freezer Capacity
0.7 cu. ft.
Application
Refrigerator
Finish
Black

Description

Summit offers a selection of minibars perfectly sized for compact spaces. Sized at under 16 inches wide, the MB12B is a compact minibar in a black finish. Its fully finished cabinet allows for freestanding use. The user-reversible door affords variation in unit placement and includes a factory-installed lock for added security. The digital controls with six temperature levels makes adjusting the temperature easy. Inside, the MB12B has 0.7 cu.ft. of storage space and a white interior for full visibility of contents. A compressor-based cooling system ensures proper refrigeration to keep stored items cold, while the laboratory-tested operation keeps it quiet with a sound level of 34.4 decibels, sure to not disturb guests' sleep. A removable half shelf, with seven placement options, lets you maximize storage capacity. Two door racks accommodate taller items. The LED light illuminates the interior for quick viewing, and the automatic defrost ensures minimum user maintenance. With a compact size and user-friendly design, the MB12B is the perfect choice for hotels, offices, and other settings in need of reliable, quiet cooling in a slim fit.


  • Slim fit offers the ideal choice for hotel rooms and other settings with limited counter and cabinet space
  • Easy temperature management with a digital control panel that lets you choose between six temperature levels at the touch of a button
  • True refrigeration system that keeps stored items cold
  • Clean interior finish offers improved visibility
  • Front lock offers convenient security, with two keys included
  • User-reversible door swing for added flexibility
  • Attractive plastic shelf included, with seven glide positions to allow you to accommodate a range of sizes
  • Two door racks are perfect for keeping smaller bottles and condiments in easy reach
  • Automatically illuminates when the door is opened for an attractive, energy efficient view
  • Clean interior finish offers improved visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.