Zoro Homepage

16in Wide Compact Minibar

  • Mfr # MB13GLSS

  • Zoro # G516281495


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Capacity
0.9 cu.ft.
Standards
ETL -ETL-C
Color
Black
Defrost
Automatic
Overall Depth
16.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB13GLSS
Zoro #
G516281495
UPC #
761101144931
Country of Origin
China

Dimensions

Overall Depth
16.75 in
Width
15.88 in
Height
20.25 in

Details

Refrigerator Capacity
0.9 cu.ft.
Item
Refrigerator
Standards
ETL -ETL-C
Color
Black
Defrost
Automatic
Door Material
Glass
Freezer Capacity
0.9 cu. ft.
Refrigerator Item
Refrigerator
Construction Material
Glass
Finish
Black
Application
Refrigerator

Description

Summit offers a selection of minibars perfectly sized for compact spaces. Sized at under 16 inches wide, the MB13GLSS is a compact minibar with a black cabinet finish. The user-reversible double pane tempered glass door features a seamless stainless steel trim for a more deluxe presentation. This unit includes a factory-installed lock for additional security. Inside, the MB13GLSS has 0.9 cu.ft. of storage space and a white interior for brighter visibility of contents. A compressor-based cooling system ensures proper refrigeration to keep stored items cold, while the laboratory-tested operation keeps it quiet with a sound level of 33.5 decibels, sure to not disturb guests' sleep. A removable half shelf, with seven placement options, lets you maximize storage capacity. The LED light illuminates the interior for quick viewing, and the automatic defrost ensures minimum user maintenance. This unit includes digital controls for easy temperature management. With a compact size and user-friendly design, the MB13GLSS is the perfect choice for hotels, offices, and other settings in need of reliable, quiet cooling in a slim fit.


  • Compact and quiet all-refrigerator ideal for use in hotel rooms
  • Slim fit offers the ideal choice for hotel rooms and other settings with limited counter and cabinet space
  • Ideal for displaying stored contents to your guests
  • User-reversible door swing for added flexibility
  • Meets UL-471 commercial standards
  • Easy temperature management with a digital control panel that lets you choose between six temperature levels at the touch of a bottom
  • Quiet operation with a true refrigeration system that keeps stored items cold
  • Runs at just 33.5 dB for a quiet performance that won't disturb your guests
  • Front lock offers convenient security
  • User-reversible door swing for added flexibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.