Zoro Homepage

16in Wide Compact Minibar

  • Mfr # MB27GLSS

  • Zoro # G716281431


product price: $659.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Height
22.25 in
Defrost
Automatic
Refrigerator Capacity
1.2 cu.ft.
Color
Black
Standards
ETL -ETL-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB27GLSS
Zoro #
G716281431
UPC #
761101144948
Country of Origin
China

Dimensions

Height
22.25 in
Overall Depth
19 in
Width
15.88 in

Details

Defrost
Automatic
Refrigerator Capacity
1.2 cu.ft.
Color
Black
Standards
ETL -ETL-C
Item
Refrigerator
Door Material
Glass
Construction Material
Glass
Freezer Capacity
1.2 cu. ft.
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
Black

Description

Summit offers a selection of minibars perfectly sized for compact spaces. Sized at under 16 inches wide, the MB27GLSS is a compact freestanding minibar with a black cabinet finish. The user-reversible double pane tempered glass door features a seamless stainless steel trim for a more deluxe presentation. A factory-installed lock offers convenient security. Inside, the MB27GLSS has 1.2 cu.ft. of storage space and a white interior for brighter visibility of contents. A compressor-based cooling system ensures proper refrigeration to keep stored items cold, while the laboratory-tested operation keeps it quiet with a sound level of 34.5 decibels, sure to not disturb guests' sleep. Two removable half shelves, with ten placement options, help to maximize storage capacity. The LED light illuminates the interior for quick viewing, and the automatic defrost ensures minimum user maintenance. This unit includes digital controls for easy temperature management. With a compact size and user-friendly design, the MB27GLSS is the perfect choice for hotels, offices, and other settings in need of reliable, quiet cooling in a slim fit.


  • Quiet and compact all-refrigerator with a compressor-based cooling system ideal for use in hospitality settings
  • Slim fit offers the ideal choice for hotel rooms and other settings with limited counter and cabinet space
  • Ideal for displaying stored contents to your guests
  • Runs at just 34.5 dB for a quiet performance that won't disturb your guests
  • Meets UL-471 commercial standards
  • User-reversible door swing for added flexibility
  • Front lock offers convenient security
  • Easy temperature management with a digital control panel that lets you choose between six temperature levels at the touch of a bottom
  • Quiet operation with a true refrigeration system that keeps stored items cold
  • Runs at just 34.5 dB for a quiet performance that won't disturb your guests

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.