18" Built-In All-Freezer, ADA Compliant
Mfr # SCFF1842SSADA
Zoro # G501711570
product price: $1,825.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCFF1842SSADA
Zoro #
G501711570
UPC #
761101045849
Country of Origin
China
Description
SUMMIT brings true convenience to small kitchen spaces with the SCFF1842SSADA, an 18" wide fully frost-free all-freezer designed for use under lower ADA compliant counters.
The 32" high SCFF1842SSADA is front-breathing for built-in use under counters, but also features a fully finished cabinet to allow freestanding use. The reversible stainless steel wrapped door includes a factory installed lock and professional handle. This unit comes with a black cabinet and sealed back.
Inside, the SCFF1842SSADA is fully frost-free to minimize user maintenance, with slide-out chrome shelves that can be adjusted to accommodate a variety of items in the 2.7 cu.ft. interior. This unit includes a digital thermostat for easy and intuitive temperature control.
With a uniquely slim size and user-friendly features, the SCFF1842SSADA is the ideal freezer for space-challenged homes. This model meets UL-471 standards.
The 32" high SCFF1842SSADA is front-breathing for built-in use under counters, but also features a fully finished cabinet to allow freestanding use. The reversible stainless steel wrapped door includes a factory installed lock and professional handle. This unit comes with a black cabinet and sealed back.
Inside, the SCFF1842SSADA is fully frost-free to minimize user maintenance, with slide-out chrome shelves that can be adjusted to accommodate a variety of items in the 2.7 cu.ft. interior. This unit includes a digital thermostat for easy and intuitive temperature control.
With a uniquely slim size and user-friendly features, the SCFF1842SSADA is the ideal freezer for space-challenged homes. This model meets UL-471 standards.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.